Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Picture may not represent actual product

Marathon Motors, K159, 5K49MN6079, 1/2HP, 1140/950RPM, 208-230/460V, 3PH, 56 FR, TEFC

Marathon Motors, K159, 5K49MN6079, 1/2HP, 1140/950RPM, 208-230/460V, 3PH, 56 FR, TEFC

Item #: WBB870945

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $297.95
Product Information
Customer Review
Product Q&A
Marathon Motors, K159, 5K49MN6079, 1/2HP, 1140/950RPM, 208-230/460V, 3PH, 56 FR, TEFC

Marathon's Three Phase extensive line of General Purpose motors are available in ODP and TEFC construction, Foot Mounted and Footless. Horsepower sizes available from stock range from 1/12 HP through 1500 HP.

Documents are in PDF format

Product Specifications

    • HORSEPOWER0.5
    • ENCLOSURETEFC
    • FRAME56
    • MOUNTINGRigid
    • NAMEPLATE RPM1140
    • PHASE3
    • MOTOR RPM 60Hz1140
    • VOLTAGE208-230/460
    • DUTYContinuous
    • SERVICE FACTOR1.25
    • AMBIENT TEMP C40
    • WEIGHT27
    • ULY
    • CSAY
    • CATALOG NO.K159
    • OPPOSITE END BEARING SIZE6203
    • STARTING TYPESquirrel Cage Induction
    • MODEL NUMBER5K49MN6079
    • BRANDMarathon Motors
    • MANUFACTURER PART #K159
    • ORIENTATIONHorizontal or Vertical
    • INSULATION CLASSB
    • FL AMPS2.6-2.6/1.3
    • BEARING-OPP-DRIVE-ENDBall
    • BEARING-DRIVE-ENDBall
    • is_motorYes
    • DRIVE END BEARING SIZE6203
    • KVA-CODEL

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!