Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Marathon Motors, K408, 5K49SN8050, 1 1/2HP, 1425RPM, 220/380V, 3PH, 145T FR, DP
See all 79 items in product family

Marathon Motors, K408, 5K49SN8050, 1 1/2HP, 1425RPM, 220/380V, 3PH, 145T FR, DP

Item #: WBB871223

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $407.95 ea.
3+ $384.95 ea.
Product Information
Customer Review
Product Q&A
Marathon Motors, K408, 5K49SN8050, 1 1/2HP, 1425RPM, 220/380V, 3PH, 145T FR, DP

Marathon's Three Phase extensive line of General Purpose motors are available in ODP and TEFC construction, Foot Mounted and Footless. Horsepower sizes available from stock range from 1/12 HP through 1500 HP.

Documents are in PDF format

Product Specifications

    • HORSEPOWER1.5
    • ENCLOSUREDP
    • FRAME145T
    • MOUNTINGRigid
    • NAMEPLATE RPM1425
    • PHASE3
    • MOTOR RPM 50Hz1425
    • VOLTAGE220/380
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • AMBIENT TEMP C40
    • WEIGHT35
    • ULY
    • CSAY
    • MODEL NUMBER5K49SN8050
    • NEMA DESIGNB
    • MANUFACTURER PART #K408
    • FL AMPS4.5/2.6
    • INSULATION CLASSB
    • DRIVE END BEARING SIZE6205
    • BEARING-DRIVE-END6205
    • STARTING TYPESquirrel Cage Induction
    • BRANDMarathon Motors
    • KVA-CODEG
    • OPPOSITE END BEARING SIZE6203
    • BEARING-OPP-DRIVE-END6203
    • ORIENTATIONHorizontal or Vertical
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!