Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Picture may not represent actual product

Marathon Motors, L425, 365TTFS8115, 40HP-30HP, 900RPM, 460V, 3PH, 365T FR, TEFC
See all 168 items in product family

Marathon Motors, L425, 365TTFS8115, 40HP-30HP, 900RPM, 460V, 3PH, 365T FR, TEFC

Item #: WBB871247

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $5,875.00 ea.
3+ $5,649.00 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Marathon Motors, L425, 365TTFS8115, 40HP-30HP, 900RPM, 460V, 3PH, 365T FR, TEFC

Marathon's Three Phase extensive line of General Purpose motors are available in ODP and TEFC construction, Foot Mounted and Footless. Horsepower sizes available from stock range from 1/12 HP through 1500 HP.

Documents are in PDF format

Product Specifications

    • HORSEPOWER40
    • ENCLOSURETEFC
    • FRAME365T
    • MOUNTINGRigid
    • NAMEPLATE RPM900
    • PHASE3
    • MOTOR RPM 60Hz900
    • VOLTAGE460
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • AMBIENT TEMP C40
    • WEIGHT970
    • ULRecognized Construction
    • CSAY
    • CATALOG NO.L425
    • MODEL NUMBER365TTFS8115
    • ASSEMBLYF1 (F2 Modification Available)
    • 50 HERTZ VOLTAGE380
    • 50 HERTZ RPM750
    • 50 Hertz SF1.15
    • 50 Hertz HP30
    • IP CODE43
    • NEMA DESIGNB
    • MANUFACTURER PART #L425
    • FL AMPS53.5
    • 50 Hertz kW22.4
    • INSULATION CLASSF
    • DRIVE END BEARING SIZE6314
    • 60 HERTZ kW30.0
    • BEARING-DRIVE-ENDBall
    • APPROVAL-CEY
    • 50 Hertz FL eFF90.00 Percent
    • 60 HERTZ FL Eff91.00 Percent
    • STARTING TYPEAcross the Line
    • BRANDMarathon Motors
    • KVA-CODEG
    • OPPOSITE END BEARING SIZE6312
    • BEARING-OPP-DRIVE-ENDBall
    • ORIENTATIONHorizontal
    • is_motorYes
    • 50 HERTZ FL AMPS52

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!