Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Picture may not represent actual product

Marathon Motors, L429, 445TTFN8115, 100HP-75HP, 900RPM, 460V, 3PH, 445T FR, TEFC
See all 152 items in product family

Marathon Motors, L429, 445TTFN8115, 100HP-75HP, 900RPM, 460V, 3PH, 445T FR, TEFC

Item #: WBB871100

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $12,290.00 ea.
3+ $11,765.00 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Marathon Motors, L429, 445TTFN8115, 100HP-75HP, 900RPM, 460V, 3PH, 445T FR, TEFC

Marathon's Three Phase extensive line of General Purpose motors are available in ODP and TEFC construction, Foot Mounted and Footless. Horsepower sizes available from stock range from 1/12 HP through 1500 HP.

Documents are in PDF format

Product Specifications

    • HORSEPOWER100
    • ENCLOSURETEFC
    • FRAME445T
    • MOUNTINGRigid
    • RPM900
    • PHASE3
    • MOTOR RPM 60Hz900
    • VOLTAGE460
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • AMBIENT TEMP C40
    • WEIGHT2377
    • ULRecognized Construction
    • CSAY
    • CATALOG NO.L429
    • IP CODE43
    • 50 Hertz SF1.15
    • 50 HERTZ VOLTAGE380
    • 60 HERTZ kW75
    • 50 HERTZ FL AMPS122
    • 50 Hertz HP75
    • 50 Hertz FL eFF93.60 Percent
    • BRANDMarathon Motors
    • 50 HERTZ RPM750
    • MODEL NUMBER445TTFN8115
    • BEARING-DRIVE-ENDBall
    • BEARING-OPP-DRIVE-ENDBall
    • INSULATION CLASSF
    • APPROVAL-CEY
    • is_motorYes
    • KVA-CODEG
    • NEMA DESIGNB
    • 60 HERTZ FL Eff93.60 Percent
    • FL AMPS133
    • ASSEMBLYF1 (F2 Modification Available)
    • DRIVE END BEARING SIZE6318
    • OPPOSITE END BEARING SIZE6316
    • ORIENTATIONHorizontal
    • MANUFACTURER PART #L429
    • 50 Hertz kW56
    • STARTING TYPEAcross the Line

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.166.0:24