Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Picture may not represent actual product

Marathon Motors, L456, 449TTFS8087, 250HP-200HP, 1200RPM, 460V, 3PH, 447/449T FR, TEFC
See all 168 items in product family

Marathon Motors, L456, 449TTFS8087, 250HP-200HP, 1200RPM, 460V, 3PH, 447/449T FR, TEFC

Item #: WBB871186

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $15,354.00 ea.
3+ $14,763.00 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Marathon Motors, L456, 449TTFS8087, 250HP-200HP, 1200RPM, 460V, 3PH, 447/449T FR, TEFC

Marathon's Three Phase extensive line of General Purpose motors are available in ODP and TEFC construction, Foot Mounted and Footless. Horsepower sizes available from stock range from 1/12 HP through 1500 HP.

Documents are in PDF format

Product Specifications

    • HORSEPOWER250
    • ENCLOSURETEFC
    • FRAME447/449T
    • MOUNTINGRigid
    • NAMEPLATE RPM1200
    • PHASE3
    • MOTOR RPM 60Hz1200
    • VOLTAGE460
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • AMBIENT TEMP C40
    • WEIGHT2895
    • ULRecognized Construction
    • CSAY
    • CATALOG NO.L456
    • MODEL NUMBER449TTFS8087
    • BEARING-DRIVE-ENDRoller
    • 60 HERTZ kW187
    • BEARING-OPP-DRIVE-ENDBall
    • INSULATION CLASSH
    • FL AMPS300
    • 50 Hertz HP200
    • 50 Hertz kW149
    • KVA-CODEG
    • 50 HERTZ RPM1000
    • 50 Hertz FL eFF95.00 Percent
    • 60 HERTZ FL Eff95.40 Percent
    • ASSEMBLYF1 (F2 Modification Available)
    • NEMA DESIGNB
    • APPROVAL-CEY
    • DRIVE END BEARING SIZENU319
    • OPPOSITE END BEARING SIZE6318
    • STARTING TYPEPWS & YDRUN
    • 50 HERTZ VOLTAGE380
    • BRANDMarathon Motors
    • 50 HERTZ FL AMPS290
    • MANUFACTURER PART #L456
    • 50 Hertz SF1.15
    • ORIENTATIONHorizontal
    • is_motorYes
    • IP CODE43

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!