Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Picture may not represent actual product

Marathon Motors, L463, 449TTFS8027, 300HP-250HP, 1800RPM, 460V, 3PH, 447/449T FR, TEFC
See all 152 items in product family

Marathon Motors, L463, 449TTFS8027, 300HP-250HP, 1800RPM, 460V, 3PH, 447/449T FR, TEFC

Item #: WBB870954

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $14,957.00 ea.
3+ $14,318.00 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Marathon Motors, L463, 449TTFS8027, 300HP-250HP, 1800RPM, 460V, 3PH, 447/449T FR, TEFC

Marathon's Three Phase extensive line of General Purpose motors are available in ODP and TEFC construction, Foot Mounted and Footless. Horsepower sizes available from stock range from 1/12 HP through 1500 HP.

Documents are in PDF format

Product Specifications

    • HORSEPOWER300
    • ENCLOSURETEFC
    • FRAME447/449T
    • MOUNTINGRigid
    • RPM1800
    • PHASE3
    • MOTOR RPM 60Hz1800
    • VOLTAGE460
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • AMBIENT TEMP C40
    • WEIGHT2760
    • ULRecognized Construction
    • CSAY
    • CATALOG NO.L463
    • BEARING-OPP-DRIVE-ENDBall
    • ASSEMBLYF1 (F2 Modification Available)
    • KVA-CODEG
    • INSULATION CLASSH
    • ORIENTATIONHorizontal
    • MANUFACTURER PART #L463
    • BRANDMarathon Motors
    • STARTING TYPEPWS & YDRUN
    • APPROVAL-CEY
    • is_motorYes
    • BEARING-DRIVE-ENDBall
    • NEMA DESIGNB
    • 60 HERTZ FL Eff96.20 Percent
    • DRIVE END BEARING SIZE6319
    • OPPOSITE END BEARING SIZE6318
    • MODEL NUMBER449TTFS8027
    • IP CODE43
    • 50 HERTZ VOLTAGE380
    • 50 HERTZ FL AMPS350
    • FL AMPS338
    • 50 Hertz HP250
    • 60 HERTZ kW224
    • 50 Hertz SF1.15
    • 50 Hertz kW187
    • 50 HERTZ RPM1500
    • 50 Hertz FL eFF95.40 Percent

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.66.157:23