Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Baldor Large AC Motor, ECP58702S-4, 700 HP, 3600 RPM, 460 V, TEFC, G5810 NEMA Frame

Rollover image to zoom in

Click image to enlarge

See all 154 items in product family

Baldor Large AC Motor, ECP58702S-4, 700 HP, 3600 RPM, 460 V, TEFC, G5810 NEMA Frame

Item #: WBB909782

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $81,258.00
Product Information
Product Q&A
Baldor Large AC Motor, ECP58702S-4, 700 HP, 3600 RPM, 460 V, TEFC, G5810 NEMA Frame

Features
  • High efficiency (95% or higher), cast iron frame, end shields and inner caps, carbon steel fan cover and air deflector, ground lug in the conduit box, epoxy enamel paint, stainless steel breather and drain, DE shaft slinger, epoxy coating on the rotor OD, stator ID and windings.
  • Stock motors include a three year warranty,precision balance, 100 ohm platinum winding RTD's and space heaters
  • The "S" shafts are for coupled loads and are not convertible to roller bearings
  • The "L" shafts are ball bearing and convertible to roller bearing
  • Belted duty "LR" shafts are roller bearing and convertible to ball bearing
  • All "L" and "LR" shafts are Class II material
Application(s)
  • Pumps, compressors, fans, blowers, conveyors and other general purpose applications. Suitable for tropical climates and industrial process applications requiring protection against corrosion caused by severe environmental operating conditions. Suitable for use with VFD for variable torque applications.


Product Specifications

    • HORSEPOWER700
    • ENCLOSURETEFC
    • FRAMEG5810
    • MOUNTINGRigid
    • RPM3600
    • PHASE3
    • MOTOR RPM 60Hz3600
    • VOLTAGE460
    • SERVICE FACTOR1
    • NEMA FRAMEG5810
    • BRANDBaldor
    • MANUFACTURER PART #ECP58702S-4
    • C-DIMENSION INCHES86.07
    • TYPELarge AC Motor
    • FL EFFICIENCY95.9
    • BALDOR CATALOG NUMBERECP58702S-4
    • FL AMPS754
    • is_motorYes
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.