Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-General Purpose


(8,895 Items)
Sub Category
3-Phase Motors (3,814)
Remove
Leeson 3-Phase 50HZ General Purpose Motor 1/4HP, .18KW, 1425RPM, IP54, 220/380/440V, 40C, C Face
Remove

      Items
Leeson 3-Phase 50HZ General Purpose Motor 1/4HP, .18KW, 1425RPM, IP54, 220/380/440V, 40C, C Face Leeson 3-Phase 50HZ General Purpose Motor 1/4HP, .18KW, 1425RPM, IP54, 220/380/440V, 40C, C Face


Leeson 3-Phase 50HZ General Purpose Motor 1/4HP, .18KW, 1425RPM, IP54, 220/380/440V, 40C, C Face
Leeson 3-Phase 50HZ General Purpose Motor 1/4HP, .18KW, 1425RPM, IP54, 220/380/440V, 40C, C Face
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB588558
List Price $380.00    Save 42%
Price: $221.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Our line of 50 HZ General Purpose motors are totally enclosed fan cooled designed, 12-lead motors.  Applications would include compressors, pumps, conveyors, fans and blowers.  Rigid base and C-Face motors are available.

Product Specifications
HORSEPOWER 1/4
ENCLOSURE IP54
FRAME 48
MOUNTING C Face
RPM 1425
PHASE 3
VOLTAGE 220/380/440
HERTZ 50
AMBIENT TEMP C 40C
CATALOG NO. 102184.00
BRAND Leeson
APPLICATIONS Swimming Pool Motors, Residential And Industrial Pumps, Circulating Pumps,
CONSTRUCTION Rolled Steel


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Leeson Nema 4/12, 1/2 HP, 200-240 Volts, Washdown Inverter Drive Epoxy Coated

Leeson Nema 4/12, 1/2 HP, 200-240 Volts, Washdown Inverter Drive Epoxy Coated

From $702.00
More Info
Add to Cart
Leeson Motor-.5HP, 208-230/460V, 1140/950RPM, TENV, Rigid C Mount, 1.15 SF, 80 Eff.

Leeson Motor-.5HP, 208-230/460V, 1140/950RPM, TENV, Rigid C Mount, 1.15 SF, 80 Eff.

From $366.95
More Info
Add to Cart
Leeson Motor-1/4HP, 208-230/460V, 3450/2850RPM, TENV, C Face Mount, 1.0 SF, 67 Eff.

Leeson Motor-1/4HP, 208-230/460V, 3450/2850RPM, TENV, C Face Mount, 1.0 SF, 67 Eff.

From $185.95
More Info
Add to Cart
Leeson Motor-1HP, 115/208-230V, 1725RPM, DP, Rigid C Mount, 1.15 SF, 75 Eff.

Leeson Motor-1HP, 115/208-230V, 1725RPM, DP, Rigid C Mount, 1.15 SF, 75 Eff.

From $288.95
More Info
Add to Cart
Leeson Motor-1/4HP, 115/208-230V, 1725RPM, DP, Rigid Mount, 1.35 SF

Leeson Motor-1/4HP, 115/208-230V, 1725RPM, DP, Rigid Mount, 1.35 SF

From $135.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)