Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson 121097.00, Standard Eff., 1.5 HP, 2850 RPM, 220/380/440V, 50 Hz, 145T, IP54, Rigid
See all 43 items in product family

Leeson 121097.00, Standard Eff., 1.5 HP, 2850 RPM, 220/380/440V, 50 Hz, 145T, IP54, Rigid

Item #: WBB588412

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $538.00 Save up to 40%
Qty Price
1-2 $334.95 ea.
3+ $321.95 ea.
Product Information
Customer Review
Product Q&A
Our line of 50 HZ General Purpose motors are totally enclosed fan cooled designed, 12-lead motors.  Applications would include compressors, pumps, conveyors, fans and blowers.  Rigid base and C-Face motors are available.

Product Specifications

    • HORSEPOWER1.5
    • ENCLOSUREIP54
    • FRAME145T
    • MOUNTINGRigid
    • RPM2850
    • PHASE3
    • MOTOR RPM 50Hz2850
    • VOLTAGE220/380/440
    • HERTZ50
    • SERVICE FACTOR1.15
    • AMBIENT TEMP C40C
    • BRANDLeeson
    • APPLICATIONSGear Reducers, Pumps, Machine Tools, Fans And Blowers, Material Handling, Compre
    • COMPATIBLE WITH/REPLACES - 1Baldor M3550T-50
    • FL AMPS5/2.9/2.5
    • LENGTH INCHES14-5/8
    • MANUFACTURER PART #121097.00
    • HEIGHT INCHES11-1/4
    • WIDTH INCHES10-1/2
    • CONSTRUCTIONRolled Steel
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.130.94:26