Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson 171642.60, Premium Eff., 1.5 HP, 3450 RPM, 208-230/460V, 143T, TEFC, Rigid
See all 189 items in product family

Leeson 171642.60, Premium Eff., 1.5 HP, 3450 RPM, 208-230/460V, 143T, TEFC, Rigid

Item #: WBB587954

Sold By:

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $647.00 Save up to 35%
Price: $417.95
Product Information
Product Q&A
Our line of three-phase AC motors are designed to both EPACT and Premium energy-efficiency mandates. They meet the energy efficiency requirements of the United States and Canada for general-purpose industrial motors while delivering new levels of starting torque, overload capability and reliability. We have both ODP and Enclosed designs in frame construction of either rolled steel, Aluminum or Cast Iron and HP ratings of 1/6 HP through 700 HP.

Product Specifications

    • FRAME143T
    • MOUNTINGRigid
    • RPM3450
    • PHASE3
    • MOTOR RPM 60Hz3450
    • VOLTAGE208-230/460
    • HERTZ60
    • MANUFACTURER PART #171642.60
    • COMPATIBLE WITH/REPLACES - 2TechTop GR3-CI-TF-143T-2-B-D-1.5
    • COMPATIBLE WITH/REPLACES - 1Baldor EM3583T, WEG 00156ET3E143T, Marathon E2103
    • LENGTH INCHES14-5/8
    • FL AMPS4.0-4.0/2.4
    • HEIGHT INCHES11-1/4
    • BRANDLeeson
    • APPLICATIONSPoultry Feeders, Silo Unloaders, Crop Drying Fans, Compressors, Conveyors, Pumps
    • is_motorYes
    • WIDTH INCHES10-1/2
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.