Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson G151524.60, High Eff., 250 HP, 1800 RPM, 460V, 445T, ODP, Rigid
See all 26 items in product family

Leeson G151524.60, High Eff., 250 HP, 1800 RPM, 460V, 445T, ODP, Rigid

Item #: WBB587639

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $17,175.00 Save up to 48%
Price: $9,010.00

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
Our line of three-phase AC motors are designed to both EPACT and Premium energy-efficiency mandates. They meet the energy efficiency requirements of the United States and Canada for general-purpose industrial motors while delivering new levels of starting torque, overload capability and reliability. We have both ODP and Enclosed designs in frame construction of either rolled steel, Aluminum or Cast Iron and HP ratings of 1/6 HP through 700 HP.

Product Specifications

    • HORSEPOWER250
    • ENCLOSUREODP
    • FRAME445T
    • MOUNTINGRigid
    • RPM1800
    • PHASE3
    • MOTOR RPM 60Hz1800
    • VOLTAGE460
    • HERTZ60
    • SERVICE FACTOR1.15
    • AMBIENT TEMP C40C
    • is_motorYes
    • FL AMPS288
    • APPLICATIONSGear Reducers, Pumps, Machine Tools, Fans And Blowers, Material Handling, Compre
    • BRANDLeeson
    • COMPATIBLE WITH/REPLACES - 1Baldor M2566T-4, WEG 250180P3G445T
    • MANUFACTURER PART #G151524.60