Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson 110714.00, Standard Eff., 0.5 HP, 3450 RPM, 575V, 56, TENV, Rigid
See all 88 items in product family

Leeson 110714.00, Standard Eff., 0.5 HP, 3450 RPM, 575V, 56, TENV, Rigid

Item #: WBB588606

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $318.00 Save up to 29%
Qty Price
1-2 $239.95 ea.
3+ $226.95 ea.
Product Information
Customer Review
Product Q&A
General Purpose use on compressors, pumps, conveyors, fans, blowers, and other machinery where 575 volts, three-phase power is readily available.

Product Specifications

    • HORSEPOWER0.5
    • ENCLOSURETENV
    • FRAME56
    • MOUNTINGRigid
    • NAMEPLATE RPM3450
    • PHASE3
    • MOTOR RPM 60Hz3450
    • VOLTAGE575
    • HERTZ60
    • SERVICE FACTOR1.15
    • AMBIENT TEMP C40C
    • HEIGHT INCHES11-1/4
    • WIDTH INCHES10-1/2
    • LENGTH INCHES14-5/8
    • CONSTRUCTIONRolled Steel
    • APPLICATIONSUnit And Baggage Handling, Conveyors, Packaging Equipment, Elevators, Machine To
    • MANUFACTURER PART #110714.00
    • BRANDLeeson
    • FL AMPS0.6
    • is_motorYes
    • COMPATIBLE WITH/REPLACES - 1Baldor M3537-5, Marathon G309

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!