Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson G120177.00, High Eff., 1.5 HP, 1740 RPM, 575V, 145TC, TEFC, C-Face Footless
See all 54 items in product family

Leeson G120177.00, High Eff., 1.5 HP, 1740 RPM, 575V, 145TC, TEFC, C-Face Footless

Item #: WBB587501

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $580.00 Save up to 47%
Price: $304.95
Product Information
Product Q&A
200/400 Volt Motors are designed specifically to run on lower than nominal voltages at 60 HZ.  Motors have a 1.15 S.F and Class F insulation.  Two enclosures are available - TEFC and ODP.

Product Specifications

    • HORSEPOWER1.5
    • ENCLOSURETEFC
    • FRAME145TC
    • MOUNTINGC-Face Footless
    • RPM1740
    • PHASE3
    • MOTOR RPM 60Hz1740
    • VOLTAGE575
    • HERTZ60
    • SERVICE FACTOR1.15
    • AMBIENT TEMP C40C
    • MANUFACTURER PART #G120177.00
    • is_motorYes
    • APPLICATIONSGear Reducers, Pumps, Machine Tools, Fans And Blowers, Material Handling, Compre
    • BRANDLeeson
    • FL AMPS1.75
    • COMPATIBLE WITH/REPLACES - 1Baldor VM3554T-5, Marathon C231A
    • CONSTRUCTIONRolled Steel