Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson G140013.00, High Eff., 10 HP, 1740 RPM, 200-208/400-416V, 215T, TEFC, Rigid
See all 54 items in product family

Leeson G140013.00, High Eff., 10 HP, 1740 RPM, 200-208/400-416V, 215T, TEFC, Rigid

Item #: WBB587333

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,223.00 Save up to 48%
Price: $642.00
Product Information
Product Q&A
200/400 Volt Motors are designed specifically to run on lower than nominal voltages at 60 HZ.  Motors have a 1.15 S.F and Class F insulation.  Two enclosures are available - TEFC and ODP.

Product Specifications

    • HORSEPOWER10
    • ENCLOSURETEFC
    • FRAME215T
    • MOUNTINGRigid
    • RPM1740
    • PHASE3
    • MOTOR RPM 60Hz1740
    • VOLTAGE200-208/400-416
    • HERTZ60
    • SERVICE FACTOR1.15
    • AMBIENT TEMP C40C
    • is_motorYes
    • MANUFACTURER PART #G140013.00
    • APPLICATIONSGear Reducers, Pumps, Machine Tools, Fans And Blowers, Material Handling, Compre
    • BRANDLeeson
    • FL AMPS30.2-29/15.1-14.5
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.