

 |
Browse Electric Motors-General Purpose (8,886 Items) |
|
 |
Leeson 3-Phase Motor 20HP, 3525RPM, 256, TEFC, 575V, 60HZ, Cont, Not, 40C, 1.15SF, Rigid |
| |
|
 |
|
 |
|
 |
 |
| Items |
 |
 |
Leeson 3-Phase Motor 20HP, 3525RPM, 256, TEFC, 575V, 60HZ, Cont, Not, 40C, 1.15SF, Rigid |
|
 |
|
|
Home
>
Motors & Power Transmission
>
Electric Motors-General Purpose
>
3-Phase Motors
>
3-Phase 200-208/400 & 575 Volt Motors
>
Leeson 3-Phase Motor 20HP, 3525RPM, 256, TEFC, 575V, 60HZ, Cont, Not, 40C, 1.15SF, Rigid
|
|
|
Leeson 3-Phase Motor 20HP, 3525RPM, 256, TEFC, 575V, 60HZ, Cont, Not, 40C, 1.15SF, Rigid
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 28 to 31 days
Stock No: WBB587834
|
|
|
|
Price: $1,398.00
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
General Purpose use on compressors, pumps, conveyors, fans, blowers, and other machinery where 575 volts, three-phase power is readily available.
|
| Product Specifications |
| HORSEPOWER |
20 |
| ENCLOSURE |
TEFC |
| FRAME |
256T |
| MOUNTING |
Rigid |
| RPM |
3600 |
| PHASE |
3 |
| VOLTAGE |
575 |
| HERTZ |
60 |
| AMBIENT TEMP C |
40C |
| CATALOG NO. |
170199.60 |
| CONSTRUCTION |
Cast Iron |
| BRAND |
Leeson |
| APPLICATIONS |
Gear Reducers, Pumps, Machine Tools, Fans And Blowers, Material Handling, Compre |
|
|
|
|
|
|