Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson 170224.60, Premium Eff., 25 HP, 3600 RPM, 575V, 284TS, TEFC, Rigid
See all 183 items in product family

Leeson 170224.60, Premium Eff., 25 HP, 3600 RPM, 575V, 284TS, TEFC, Rigid

Item #: WBB587829

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $1,864.00 ea.
3+ $1,787.00 ea.
Product Information
Customer Review
Product Q&A
General Purpose use on compressors, pumps, conveyors, fans, blowers, and other machinery where 575 volts, three-phase power is readily available.

Product Specifications

    • HORSEPOWER25
    • ENCLOSURETEFC
    • FRAME284TS
    • MOUNTINGRigid
    • RPM3600
    • PHASE3
    • MOTOR RPM 60Hz3600
    • VOLTAGE575
    • HERTZ60
    • SERVICE FACTOR1.25
    • AMBIENT TEMP C40C
    • COMPATIBLE WITH/REPLACES - 1Baldor EM4107T-5, WEG 02536ET3H284TS, Marathon U654
    • CONSTRUCTIONCast Iron
    • APPLICATIONSGear Reducers, Pumps, Machine Tools, Fans And Blowers, Material Handling, Compre
    • BRANDLeeson
    • FL AMPS22.6
    • MANUFACTURER PART #170224.60
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.181.242:24