Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson 132252.00, Premium Eff., 2 HP, 1170 RPM, 575V, 184T, TEFC, Rigid
See all 196 items in product family

Leeson 132252.00, Premium Eff., 2 HP, 1170 RPM, 575V, 184T, TEFC, Rigid

Item #: WBB587857

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $689.00 ea.
3+ $663.00 ea.
Product Information
Customer Review
Product Q&A
General Purpose use on compressors, pumps, conveyors, fans, blowers, and other machinery where 575 volts, three-phase power is readily available.

Product Specifications

    • HORSEPOWER2
    • ENCLOSURETEFC
    • FRAME184T
    • MOUNTINGRigid
    • NAMEPLATE RPM1170
    • PHASE3
    • MOTOR RPM 60Hz1170
    • VOLTAGE575
    • HERTZ60
    • SERVICE FACTOR1.15
    • AMBIENT TEMP C40C
    • COMPATIBLE WITH/REPLACES - 1Baldor EM3614T-5, WEG 00212ET3H184T,
    • MANUFACTURER PART #132252.00
    • BRANDLeeson
    • APPLICATIONSDairies, Beverage Plants, Food Processing, Slaughter Houses, Bakeries, Pharmaceu
    • is_motorYes
    • FL AMPS2.6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!