

 |
Browse Electric Motors-General Purpose (8,895 Items) |
|
 |
Leeson 3-Phase Motor 30HP, 3550RPM, 286, TEFC,575V 60HZ, Cont, 40C, 1.15SF, Rigid |
| |
|
 |
|
 |
|
 |
|
|
|
Leeson 3-Phase Motor 30HP, 3550RPM, 286, TEFC,575V 60HZ, Cont, 40C, 1.15SF, Rigid
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 28 to 31 days
Stock No: WBB587830
|
|
|
|
Price: $2,145.00
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
General Purpose use on compressors, pumps, conveyors, fans, blowers, and other machinery where 575 volts, three-phase power is readily available.
|
| Product Specifications |
| HORSEPOWER |
30 |
| ENCLOSURE |
TEFC |
| FRAME |
286TS |
| MOUNTING |
Rigid |
| RPM |
3600 |
| PHASE |
3 |
| VOLTAGE |
575 |
| HERTZ |
60 |
| AMBIENT TEMP C |
40C |
| CATALOG NO. |
170228.60 |
| APPLICATIONS |
Gear Reducers, Pumps, Machine Tools, Fans And Blowers, Material Handling, Compre |
| BRAND |
Leeson |
| CONSTRUCTION |
Cast Iron |
|
|
|
|
|
|