

 |
Browse Electric Motors-General Purpose (8,895 Items) |
|
 |
Leeson 3-Phase Motor 7.5HP, 3525RPM, 213T, TEFC, 575V, C Face, Drip Proof |
| |
|
 |
|
 |
|
 |
|
|
|
Leeson 3-Phase Motor 7.5HP, 3525RPM, 213T, TEFC, 575V, C Face, Drip Proof
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 28 to 31 days
Stock No: WBB588163
|
|
|
|
Price: $711.00
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
General Purpose use on compressors, pumps, conveyors, fans, blowers, and other machinery where 575 volts, three-phase power is readily available.
|
| Product Specifications |
| HORSEPOWER |
7.5 |
| ENCLOSURE |
TEFC |
| FRAME |
-- |
| MOUNTING |
C-Face |
| RPM |
3525 |
| PHASE |
3 |
| VOLTAGE |
575 |
| CATALOG NO. |
170196.60 |
| BRAND |
Leeson |
| APPLICATIONS |
Gear Reducers, Pumps, Machine Tools, Fans And Blowers, Material Handling, Compre |
|
|
|
|
|
|