Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-General Purpose


(8,897 Items)
Sub Category
3-Phase Motors (3,815)
Remove
Leeson Motor-3/4HP, 208-230/460V, 1140RPM, TEFC, Rigid Mount, 1.15 SF, 75.5 Eff.
Remove

      Items
Leeson Motor-3/4HP, 208-230/460V, 1140RPM, TEFC, Rigid Mount, 1.15 SF, 75.5 Eff. Leeson Motor-3/4HP, 208-230/460V, 1140RPM, TEFC, Rigid Mount, 1.15 SF, 75.5 Eff.


Leeson Motor-3/4HP, 208-230/460V, 1140RPM, TEFC, Rigid Mount, 1.15 SF, 75.5 Eff.
Leeson Motor-3/4HP, 208-230/460V, 1140RPM, TEFC, Rigid Mount, 1.15 SF, 75.5 Eff.
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB221903
List Price $512.00    Save up to 44%
Quantity Discount
QTY Price
1-5 $298.95 ea.
6+ $285.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

General Purpose, 3-Phase Motor: 3/4HP, 1140 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 143 Frame, Rigid Mount, 208-230/460V, 3PH, 60HZ, Name Plate Amps 3/1.5, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 75.5, Efficiency Type: Standard, Ambient 40 C, Reverse Rotation, Shaft Diameter 7/8".

Totally enclosed fan cooled (TEFC) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. Suitable for use where exposed to dirt or dampness, but NOT very moist or hazardous (explosive) locations.
Rigid base allows motor to be rigidly mounted on equipment.


Click here to see our full selection of Motor Controls and Drives.

Click for Motor Outline and Dimensions

Click for Motor External Wiring Diagram

Compatibility
Baldor: M3543T | M3601(Install base kit 175091 )
Grainger/Dayton: 2Z657
Marathon: H700
Product Specifications
HORSEPOWER 3/4
ENCLOSURE TEFC
FRAME 143
MOUNTING Rigid
RPM 1140
PHASE 3
DESIGN Sq Cage Inductor Run
MATERIAL Rolled Steel
VOLTAGE 208-230 / 460
NAMEPLATE AMPS 3/1.5
HERTZ 60
DUTY Continuous
SERVICE FACTOR 1.15
THERMAL PROTECTION No
EFFICIENCY TYPE Standard
EFFICIENCY 75.5
AMBIENT TEMP C 40
SHAFT DIAMETER 7/8
ROTATION REV
SHAFT END BEARING 6205
WEIGHT 37
UL Y
CSA Y
LEESON MODEL NO. C143T11FB2DD
UPC 69172001656
CATALOG NO. 121009.00
BRAND Leeson


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Leeson Nema 4/12, 1/2 HP, 200-240 Volts, Washdown Inverter Drive Epoxy Coated

Leeson Nema 4/12, 1/2 HP, 200-240 Volts, Washdown Inverter Drive Epoxy Coated

From $702.00
More Info
Add to Cart
Leeson Motor-.5HP, 208-230/460V, 1140/950RPM, TENV, Rigid C Mount, 1.15 SF, 80 Eff.

Leeson Motor-.5HP, 208-230/460V, 1140/950RPM, TENV, Rigid C Mount, 1.15 SF, 80 Eff.

From $366.95
More Info
Add to Cart
Leeson Motor-1/4HP, 208-230/460V, 3450/2850RPM, TENV, C Face Mount, 1.0 SF, 67 Eff.

Leeson Motor-1/4HP, 208-230/460V, 3450/2850RPM, TENV, C Face Mount, 1.0 SF, 67 Eff.

From $185.95
More Info
Add to Cart
Leeson Motor-1HP, 115/208-230V, 1725RPM, DP, Rigid C Mount, 1.15 SF, 75 Eff.

Leeson Motor-1HP, 115/208-230V, 1725RPM, DP, Rigid C Mount, 1.15 SF, 75 Eff.

From $288.95
More Info
Add to Cart
Leeson Motor-1/4HP, 115/208-230V, 1725RPM, DP, Rigid Mount, 1.35 SF

Leeson Motor-1/4HP, 115/208-230V, 1725RPM, DP, Rigid Mount, 1.35 SF

From $135.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)