Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson 121099.00, Standard Eff., 1.5 HP, 1740 RPM, 208-230/460V, 145T, TENV, Rigid
See all 113 items in product family

Leeson 121099.00, Standard Eff., 1.5 HP, 1740 RPM, 208-230/460V, 145T, TENV, Rigid

Item #: WBB221879

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $466.00 Save up to 36%
Price: $ 296.95
Product Information
Product Q&A
General Purpose, 3-Phase Motor: 1.5HP, 1740 RPM, Totally-Enclosed Non-Ventilated (TENV) Enclosure, 145 Frame, Rigid Mount, 208-230/460V, 3PH, 60HZ, Name Plate Amps 4.2/2.1, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 84, Efficiency Type: Standard, Ambient 40 C, Reverse Rotation, Shaft Diameter 7/8.

Totally enclosed non-ventilated (TENV) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. Has no external cooling fan and relies on convection for cooling. Suitable for use where exposed to dirt or dampness, but NOT very moist or hazardous (explosive) locations.
Rigid base allows motor to be rigidly mounted on equipment.



Documents

Documents are in PDF format

Product Specifications

    • HORSEPOWER1.5
    • ENCLOSURETENV
    • FRAME145T
    • MOUNTINGRigid
    • RPM1740
    • PHASE3
    • MOTOR RPM 60Hz1740
    • VOLTAGE208-230/460
    • HERTZ60
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPEStandard
    • EFFICIENCY84
    • AMBIENT TEMP C40
    • SHAFT DIAMETER7/8
    • ROTATIONREV
    • WEIGHT50
    • ULY
    • CSAY
    • LEESON MODEL NO.C145T17NB9CC
    • UPC69172001675
    • FL AMPS4.5-4.2/2.1
    • BEARING-DRIVE-END6205
    • DESIGNSq Cage Inductor Run
    • is_motorYes
    • BRANDLeeson
    • COMPATIBLE WITH/REPLACES - 1Baldor NM3554T
    • MATERIALRolled Steel
    • MANUFACTURER PART #121099.00

Be the First to Ask a Question!