Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-General Purpose


(8,897 Items)
Sub Category
3-Phase Motors (3,815)
Remove
Leeson Motor-7.5HP, 230/460V, 1740RPM, DP, C Face Mount, 1.15 SF, 87 Eff.
Remove

      Items
Leeson Motor-7.5HP, 230/460V, 1740RPM, DP, C Face Mount, 1.15 SF, 87 Eff. Leeson Motor-7.5HP, 230/460V, 1740RPM, DP, C Face Mount, 1.15 SF, 87 Eff.


Leeson Motor-7.5HP, 230/460V, 1740RPM, DP, C Face Mount, 1.15 SF, 87 Eff.
Leeson Motor-7.5HP, 230/460V, 1740RPM, DP, C Face Mount, 1.15 SF, 87 Eff.
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB222256
Quantity Discount
QTY Price
1-5 $405.95 ea.
6+ $386.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

General Purpose, 3-Phase Motor: 7.5HP, 1740 RPM, Drip-Proof (DP) Enclosure, 180 Frame, C Face Mount, 230/460V, 3PH, 60HZ, Name Plate Amps 20/10, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 87, Efficiency Type: Standard, Ambient 40 C, Reverse Rotation, Shaft Diameter 1 3/8".

Drip proof (DP)enclosure has vents in end shield and/or frame to prevent drops of liquid from falling into motor within a 15 degree angle from vertical. Designed for use in areas that are reasonably dry, clean, and well ventilated (usually indoors). If installed outdoors, it is recommended that the motor be protected with a cover that does not restrict the flow of air to the motor.
NEMA C face mount has machined face with a pilot on the shaft end which allows direct mounting with a pump or other direct coupled equipment. Bolts pass through mounted part to threaded hole in the motor face.


Click here to see our full selection of Motor Controls and Drives.

Click for Motor Outline and Dimensions

Click for Motor External Wiring Diagram

Compatibility
AO Smith/Magnetek: E3002
Baldor: VM3311T
Product Specifications
HORSEPOWER 7.5
ENCLOSURE DP
FRAME 180
MOUNTING C Face
RPM 1740
PHASE 3
DESIGN Sq Cage Inductor Run
MATERIAL Rolled Steel
VOLTAGE 230 / 460
NAMEPLATE AMPS 20/10
HERTZ 60
DUTY Continuous
SERVICE FACTOR 1.15
THERMAL PROTECTION No
EFFICIENCY TYPE Standard
EFFICIENCY 87
AMBIENT TEMP C 40
SHAFT DIAMETER 1-3/8
ROTATION REV
SHAFT END BEARING 6207
WEIGHT 91
UL Y
CSA Y
LEESON MODEL NO. C184T17DC17AA
UPC 69172001777
CATALOG NO. G131527.00
BRAND Leeson


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Leeson Nema 4/12, 1/2 HP, 200-240 Volts, Washdown Inverter Drive Epoxy Coated

Leeson Nema 4/12, 1/2 HP, 200-240 Volts, Washdown Inverter Drive Epoxy Coated

From $702.00
More Info
Add to Cart
Leeson Motor-.5HP, 208-230/460V, 1140/950RPM, TENV, Rigid C Mount, 1.15 SF, 80 Eff.

Leeson Motor-.5HP, 208-230/460V, 1140/950RPM, TENV, Rigid C Mount, 1.15 SF, 80 Eff.

From $366.95
More Info
Add to Cart
Leeson Motor-1/4HP, 208-230/460V, 3450/2850RPM, TENV, C Face Mount, 1.0 SF, 67 Eff.

Leeson Motor-1/4HP, 208-230/460V, 3450/2850RPM, TENV, C Face Mount, 1.0 SF, 67 Eff.

From $185.95
More Info
Add to Cart
Leeson Motor-1HP, 115/208-230V, 1725RPM, DP, Rigid C Mount, 1.15 SF, 75 Eff.

Leeson Motor-1HP, 115/208-230V, 1725RPM, DP, Rigid C Mount, 1.15 SF, 75 Eff.

From $288.95
More Info
Add to Cart
Leeson Motor-1/4HP, 115/208-230V, 1725RPM, DP, Rigid Mount, 1.35 SF

Leeson Motor-1/4HP, 115/208-230V, 1725RPM, DP, Rigid Mount, 1.35 SF

From $135.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)