

 |
Browse Electric Motors-General Purpose (8,897 Items) |
|
 |
Leeson Motor-7.5HP, 208-230/460V, 1740RPM, TEFC, C Face Mount, 1.15 SF, 87 Eff |
| |
|
 |
|
 |
|
 |
|
|
|
Leeson Motor-7.5HP, 208-230/460V, 1740RPM, TEFC, C Face Mount, 1.15 SF, 87 Eff
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 2 to 5 days
Stock No: WBB221964
|
|
|
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$523.00 ea. |
| 6+ |
$498.95 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
| General Purpose, 3-Phase Motor: 7.5HP, 1740 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 184 Frame, C Face Mount, 208-230/460V, 3PH, 60HZ, Name Plate Amps 19.6/9.8, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 87, Efficiency Type: Standard, Ambient 40 C, Reverse Rotation, Shaft Length 2-1/4", Shaft Diameter 1 1/8". Totally enclosed fan cooled (TEFC) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. Suitable for use where exposed to dirt or dampness, but NOT very moist or hazardous (explosive) locations. NEMA C face mount has machined face with a pilot on the shaft end which allows direct mounting with a pump or other direct coupled equipment. Bolts pass through mounted part to threaded hole in the motor face. Click here to see our full selection of Motor Controls and Drives.
Click for Motor Outline and Dimensions Click for Motor External Wiring Diagram |
| Product Specifications |
| HORSEPOWER |
7.5 |
| ENCLOSURE |
TEFC |
| FRAME |
184 |
| MOUNTING |
C Face |
| RPM |
1740 |
| PHASE |
3 |
| DESIGN |
Sq Cage Inductor Run |
| MATERIAL |
Rolled Steel |
| VOLTAGE |
208-230 / 460 |
| NAMEPLATE AMPS |
19.6/9.8 |
| HERTZ |
60 |
| DUTY |
Continuous |
| SERVICE FACTOR |
1.15 |
| THERMAL PROTECTION |
No |
| EFFICIENCY TYPE |
Standard |
| EFFICIENCY |
87 |
| AMBIENT TEMP C |
40 |
| SHAFT DIAMETER |
1-1/8 |
| SHAFT LENGTH |
2-3/4 |
| ROTATION |
REV |
| SHAFT END BEARING |
6206 |
| WEIGHT |
103 |
| UL |
Y |
| CSA |
Y |
| LEESON MODEL NO. |
C184T17FC33CC |
| UPC |
69172001836 |
| CATALOG NO. |
G141113.00 |
| BRAND |
Leeson |
|
|
|
|
 |
|
|