Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-General Purpose


(8,895 Items)
Sub Category
3-Phase Motors (3,814)
Remove
Leeson Motor-5HP, 208-220/460V, 1750RPM, TEFC, Rigid Mount, 1.15 SF, 87.5 Eff.
Remove

      Items
Leeson Motor-5HP, 208-220/460V, 1750RPM, TEFC, Rigid Mount, 1.15 SF, 87.5 Eff. Leeson Motor-5HP, 208-220/460V, 1750RPM, TEFC, Rigid Mount, 1.15 SF, 87.5 Eff.


Leeson Motor-5HP, 208-220/460V, 1750RPM, TEFC, Rigid Mount, 1.15 SF, 87.5 Eff.
Leeson Motor-5HP, 208-220/460V, 1750RPM, TEFC, Rigid Mount, 1.15 SF, 87.5 Eff.
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB222277
List Price $794.00    Save up to 44%
Quantity Discount
QTY Price
1-5 $463.95 ea.
6+ $442.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

General Purpose, 3-Phase Motor: 5HP, 1750 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 184 Frame, Rigid Mount, 208-220/460V, 3PH, 60HZ, Name Plate Amps 14-13/6.5, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 87.5, Efficiency Type: Epact, Ambient 40 C, Reverse Rotation, Shaft Length 2-1/4", Shaft Diameter 1 1/8".

Totally enclosed fan cooled (TEFC) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. Suitable for use where exposed to dirt or dampness, but NOT very moist or hazardous (explosive) locations.
Rigid base allows motor to be rigidly mounted on equipment.


Click here to see our full selection of Motor Controls and Drives.

Click for Motor Outline and Dimensions

Click for Motor External Wiring Diagram

Compatibility
AO Smith/Magnetek: E221 | E261 | N215
Baldor: M3615T | M3707(Leeson frame size is 184T )
Grainger/Dayton: 2N937(Install base kit 175092 ) | 3N404 | 3N516 | 3N558 | 4LX31
Leland-Faraday: LFI-9050 | M-4512
Marathon: E954 | L909
Product Specifications
HORSEPOWER 5
ENCLOSURE TEFC
FRAME 184
MOUNTING Rigid
RPM 1750
PHASE 3
DESIGN Sq Cage Inductor Run
VOLTAGE 208-220 / 460
NAMEPLATE AMPS 14-13/6.5
HERTZ 60
DUTY Continuous
SERVICE FACTOR 1.15
THERMAL PROTECTION No
EFFICIENCY TYPE EPAct
EFFICIENCY 87.5
AMBIENT TEMP C 40
SHAFT DIAMETER 1-1/8
SHAFT LENGTH 2-3/4
ROTATION REV
SHAFT END BEARING 6206
WEIGHT 70
UL Y
CSA Y
LEESON MODEL NO. C184T17FB39EE
UPC 69172008607
CATALOG NO. 131464
BRAND Leeson


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Leeson Nema 4/12, 1/2 HP, 200-240 Volts, Washdown Inverter Drive Epoxy Coated

Leeson Nema 4/12, 1/2 HP, 200-240 Volts, Washdown Inverter Drive Epoxy Coated

From $702.00
More Info
Add to Cart
Leeson Motor-.5HP, 208-230/460V, 1140/950RPM, TENV, Rigid C Mount, 1.15 SF, 80 Eff.

Leeson Motor-.5HP, 208-230/460V, 1140/950RPM, TENV, Rigid C Mount, 1.15 SF, 80 Eff.

From $366.95
More Info
Add to Cart
Leeson Motor-1/4HP, 208-230/460V, 3450/2850RPM, TENV, C Face Mount, 1.0 SF, 67 Eff.

Leeson Motor-1/4HP, 208-230/460V, 3450/2850RPM, TENV, C Face Mount, 1.0 SF, 67 Eff.

From $185.95
More Info
Add to Cart
Leeson Motor-1HP, 115/208-230V, 1725RPM, DP, Rigid C Mount, 1.15 SF, 75 Eff.

Leeson Motor-1HP, 115/208-230V, 1725RPM, DP, Rigid C Mount, 1.15 SF, 75 Eff.

From $288.95
More Info
Add to Cart
Leeson Motor-1/4HP, 115/208-230V, 1725RPM, DP, Rigid Mount, 1.35 SF

Leeson Motor-1/4HP, 115/208-230V, 1725RPM, DP, Rigid Mount, 1.35 SF

From $135.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)