

 |
Browse Electric Motors-General Purpose (8,886 Items) |
|
 |
Leeson Motor-10HP, 208-230/460V, 1765/1470RPM, DP, Rigid C Mount, 1.25 SF, 89.5 Eff. |
| |
|
 |
|
 |
|
 |
|
|
|
Leeson Motor-10HP, 208-230/460V, 1765/1470RPM, DP, Rigid C Mount, 1.25 SF, 89.5 Eff.
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 2 to 5 days
Stock No: WBB222601
|
|
|
| List Price $1,048.00 Save up to 52% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$532.00 ea. |
| 6+ |
$508.00 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
| General Purpose, 3-Phase Motor: 10HP, 1765/1470 RPM, Drip-Proof (DP) Enclosure, 215 Frame, Rigid C Mount, 208-230/460V, 3PH, 60/50HZ, Name Plate Amps 26.4-25/12.5&23/11.5, Continuous duty, 1.25 Service Factor, No thermal protection, Efficiency: 89.5, Efficiency Type: Epact, Ambient 40 C, Reverse Rotation, Shaft Length 3". Drip proof (DP)enclosure has vents in end shield and/or frame to prevent drops of liquid from falling into motor within a 15 degree angle from vertical. Designed for use in areas that are reasonably dry, clean, and well ventilated (usually indoors). If installed outdoors, it is recommended that the motor be protected with a cover that does not restrict the flow of air to the motor. Click here to see our full selection of Motor Controls and Drives.
Click for Motor Outline and Dimensions Click for Motor External Wiring Diagram |
| Product Specifications |
| HORSEPOWER |
10 |
| ENCLOSURE |
DP |
| FRAME |
215 |
| MOUNTING |
Rigid C |
| RPM |
1765 / 1470 |
| PHASE |
3 |
| DESIGN |
Sq Cage Inductor Run |
| MATERIAL |
Cast Iron |
| VOLTAGE |
208-230 / 460 |
| NAMEPLATE AMPS |
26.4-25/12.5&23/11.5 |
| HERTZ |
60/50 |
| DUTY |
Continuous |
| SERVICE FACTOR |
1.25 |
| THERMAL PROTECTION |
No |
| EFFICIENCY TYPE |
EPAct |
| EFFICIENCY |
89.5 |
| AMBIENT TEMP C |
40 |
| SHAFT LENGTH |
3 |
| ROTATION |
REV |
| SHAFT END BEARING |
6308 |
| WEIGHT |
186 |
| UL |
Y |
| CSA |
Y |
| LEESON MODEL NO. |
C215T17DK42CC |
| UPC |
69172008779 |
| CATALOG NO. |
170172.6 |
| BRAND |
Leeson |
|
|
|
|
 |
|
|