Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson G151682.60, High Eff., 15 HP, 1765 RPM, 208-230/460V, 254TC, DP, C-Face Footless
See all 7 items in product family

Leeson G151682.60, High Eff., 15 HP, 1765 RPM, 208-230/460V, 254TC, DP, C-Face Footless

Item #: WBB221929

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $938.00
Product Information
Customer Review
Product Q&A
General Purpose, 3-Phase Motor: 15HP, 1765/1475 RPM, Drip-Proof (DP) Enclosure, 254 Frame, Round Mount, 208-230/460V, 3PH, 60/50HZ, Name Plate Amps 40.5-37.6/18.8&31.0/15.5, Continuous duty, 1.25 Service Factor, No thermal protection, Efficiency: 91, Efficiency Type: Standard, Ambient 40 C, Reverse Rotation.

Drip proof (DP)enclosure has vents in end shield and/or frame to prevent drops of liquid from falling into motor within a 15 degree angle from vertical. Designed for use in areas that are reasonably dry, clean, and well ventilated (usually indoors). If installed outdoors, it is recommended that the motor be protected with a cover that does not restrict the flow of air to the motor.


Click here to see our full selection of Motor Controls and Drives.

Compatibility
AO SMITH/MAGNETEK: E4005
Baldor: VM2513T(Leeson motor has cast iron frame )

Product Specifications

    • HORSEPOWER15
    • ENCLOSUREDP
    • FRAME254TC
    • MOUNTINGC-Face Footless
    • RPM1765
    • PHASE3
    • MOTOR RPM 60Hz1765
    • VOLTAGE208-230/460
    • HERTZ60/50
    • DUTYContinuous
    • SERVICE FACTOR1.25
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPEStandard
    • EFFICIENCY91
    • AMBIENT TEMP C40
    • ROTATIONREV
    • WEIGHT270
    • UL"V-INS, CONST UL REC"
    • CSAN
    • LEESON MODEL NO.C254T17DC6AA
    • UPC69172035008
    • MATERIALCast Iron
    • BEARING-DRIVE-END6309
    • DESIGNSq Cage Inductor Run
    • COMPATIBLE WITH/REPLACES - 1Baldor VM2513T
    • is_motorYes
    • COMPATIBLE WITH/REPLACES - 2Baldor, VM2513T
    • BRANDLeeson
    • FL AMPS40.5-37.6/18.8
    • MANUFACTURER PART #G151682.60

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.75.80:62