Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson G151685.60, High Eff., 25 HP, 3540 RPM, 208-230/460V, 256TC, DP, C-Face Footless
See all 24 items in product family

Leeson G151685.60, High Eff., 25 HP, 3540 RPM, 208-230/460V, 256TC, DP, C-Face Footless

Item #: WBB221890

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1312.00
Product Information
Product Q&A
General Purpose, 3-Phase Motor: 25HP, 3540/2945 RPM, Drip-Proof (DP) Enclosure, 256 Frame, Round Mount, 208-230/460V, 3PH, 60/50HZ, Name Plate Amps 63-57/28.5&54.4/27.2, Continuous duty, 1.25 Service Factor, No thermal protection, Efficiency: 91, Efficiency Type: Standard, Ambient 40 C, Reverse Rotation.

Drip proof (DP)enclosure has vents in end shield and/or frame to prevent drops of liquid from falling into motor within a 15 degree angle from vertical. Designed for use in areas that are reasonably dry, clean, and well ventilated (usually indoors). If installed outdoors, it is recommended that the motor be protected with a cover that does not restrict the flow of air to the motor.


Click here to see our full selection of Motor Controls and Drives.

Product Specifications

    • HORSEPOWER25
    • ENCLOSUREDP
    • FRAME256TC
    • MOUNTINGC-Face Footless
    • RPM3540
    • PHASE3
    • MOTOR RPM 60Hz3540
    • VOLTAGE208-230/460
    • HERTZ60/50
    • DUTYContinuous
    • SERVICE FACTOR1.25
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPEStandard
    • EFFICIENCY91
    • AMBIENT TEMP C40
    • ROTATIONREV
    • WEIGHT296
    • UL"V-INS, CONST UL REC"
    • CSAN
    • LEESON MODEL NO.C256T34DC2AA
    • UPC69172035011
    • MATERIALCast Iron
    • BEARING-DRIVE-END6309
    • DESIGNSq Cage Inductor Run
    • COMPATIBLE WITH/REPLACES - 1Baldor VM2516T
    • is_motorYes
    • BRANDLeeson
    • FL AMPS63-57/28.5
    • MANUFACTURER PART #G151685.60

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H GSA and TXMAS Customers
Call Us
1.888.978.7759
Chat Online

54.146.176.35:68