Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 80 items in product family

Leeson Motors-75HP, 208-230/460V, 1780RPM, Drip Proof, Rigid Mount, 1.25 SF, 94.1 Eff.

Item #: WBB222275

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $5,282.00 Save up to 44%
qty Price
1-5 $3,082.00 ea.
6+ $2,941.00 ea.
Product Information
Product Q&A
General Purpose, 3-Phase Motor: 75HP, 1780 RPM, Drip-Proof (DP) Enclosure, 365 Frame, Rigid Mount, 208-230/460V, 3PH, 60HZ, Name Plate Amps 191-177/88.5&168/84.0, Continuous duty, 1.25 Service Factor, No thermal protection, Efficiency: 94.1, Efficiency Type: Epact, Ambient 40 C, Reverse Rotation.

Drip proof (DP)enclosure has vents in end shield and/or frame to prevent drops of liquid from falling into motor within a 15 degree angle from vertical. Designed for use in areas that are reasonably dry, clean, and well ventilated (usually indoors). If installed outdoors, it is recommended that the motor be protected with a cover that does not restrict the flow of air to the motor.
Rigid base allows motor to be rigidly mounted on equipment.

Documents are in PDF format

Product Specifications

  • HORSEPOWER75
  • ENCLOSUREDP
  • FRAME365
  • MOUNTINGRigid
  • RPM1780
  • PHASE3
  • DESIGNSq Cage Inductor Run
  • MATERIALCast Iron
  • VOLTAGE208-230 / 460
  • HERTZ60
  • DUTYContinuous
  • SERVICE FACTOR1.25
  • THERMAL PROTECTIONNo
  • EFFICIENCY TYPEEPAct
  • EFFICIENCY94.1
  • AMBIENT TEMP C40
  • ROTATIONREV
  • SHAFT END BEARING6314
  • WEIGHT785
  • ULY
  • CSAY
  • LEESON MODEL NO.C365T17DB7CC
  • UPC69172008704
  • FL AMPS191-177/88.5&168/84.0
  • MANUFACTURER PART #170029.6
  • BRANDLeeson
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.