Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 94 items in product family

Leeson Motors-100HP, 208-230/460V, 1785/1485RPM, TEFC, Rigid Mount, 1.25 SF, 94.5 Eff

Item #: WBB222614

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $11,664.00 Save up to 44%
qty Price
1-5 $6,807.00 ea.
6+ $6,494.00 ea.
Product Information
Product Q&A
General Purpose, 3-Phase Motor: 100HP, 1785/1485 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 405 Frame, Rigid Mount, 208-230/460V, 3PH, 60/50HZ, Name Plate Amps 250-229/114.5&209/104.5, Continuous duty, 1.25 Service Factor, No thermal protection, Efficiency: 94.5, Efficiency Type: Epact, Ambient 40 C, Reverse Rotation.

Totally enclosed fan cooled (TEFC) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. Suitable for use where exposed to dirt or dampness, but NOT very moist or hazardous (explosive) locations.
Rigid base allows motor to be rigidly mounted on equipment.


Click here to see our full selection of Motor Controls and Drives.

Compatibility
AO Smith/Magnetek: E749(Leeson motor is 208-230/460V ) | E749
Baldor: M4400T(Leeson motor has 12 leads ) | M4400T-12
Grainger/Dayton: 3N588(Leeson motor has cast iron frame ) | 3N618 | 3N744
Leland-Faraday: LFI-9800 | M-4545
Marathon: E959

Product Specifications

  • HORSEPOWER100
  • ENCLOSURETEFC
  • FRAME405
  • MOUNTINGRigid
  • RPM1785 / 1485
  • PHASE3
  • DESIGNSq Cage Inductor Run
  • MATERIALCast Iron
  • VOLTAGE208-230 / 460
  • NAMEPLATE AMPS250-229/114.5&209/104.5
  • HERTZ60/50
  • DUTYContinuous
  • SERVICE FACTOR1.25
  • THERMAL PROTECTIONNo
  • EFFICIENCY TYPEEPAct
  • EFFICIENCY94.5
  • AMBIENT TEMP C40
  • ROTATIONREV
  • SHAFT END BEARING6316
  • WEIGHT1050
  • ULY
  • CSAY
  • LEESON MODEL NO.C405T17FB6DD
  • UPC69172008737
  • CATALOG NO.170087.6
  • BRANDLeeson
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.