Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson 100908.00, Standard Eff., 0.75 HP, 1725 RPM, 208-230/460V, S56, DP, Resilient Base
See all 47 items in product family

Leeson 100908.00, Standard Eff., 0.75 HP, 1725 RPM, 208-230/460V, S56, DP, Resilient Base

Item #: WBB221705

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $461.00 Save up to 35%
Price: $297.95
Product Information
Customer Review
Product Q&A
Leeson Motor-3/4HP, 208-230/460V, 1725RPM, DP, Resilient Base Mount, 1.25 SF, 75 Eff.

Made of rolled steel for long lasting durability. Resilient base provides isolation or resilient rings between motor mounting hubs and base to absorb vibration and noise. Drip proof (DP) enclosure include vents in end shield and/or frame to prevent drops of liquid from falling into motor within 15 degree angle from vertical. Designed for use in areas that are reasonably dry, clean, and well ventilated (usually indoors). If installed outdoors, it is recommended that motor be protected with cover that does not restrict air flow to motor. Efficiency Type: Standard, Ambient 40 C, Reverse Rotation, Shaft Length 1-1/2", Shaft Diameter 5/8". HP is 3/4. Frame is 48. RPM is 1,725. Extra quantities are also available.

Product Specifications

    • HORSEPOWER0.75
    • ENCLOSUREDP
    • FRAMES56
    • MOUNTINGResilient Base
    • RPM1725
    • PHASE3
    • MOTOR RPM 60Hz1725
    • VOLTAGE208-230/460
    • HERTZ60
    • DUTYContinuous
    • SERVICE FACTOR1.25
    • THERMAL PROTECTIONAutomatic
    • EFFICIENCY TYPEStandard
    • EFFICIENCY75
    • AMBIENT TEMP C40
    • SHAFT DIAMETER5/8
    • SHAFT LENGTH1-1/2
    • ROTATIONREV
    • WEIGHT29
    • ULY
    • CSAY
    • LEESON MODEL NO.A4T17DJ13DPDP
    • UPC69172000518
    • COMPATIBLE WITH/REPLACES - 1Baldor RM3112A, Marathon G101
    • COMPATIBLE WITH/REPLACES - 2Baldor, M3112A, RHM3112A, RM3112A
    • BRANDLeeson
    • is_motorYes
    • BEARING-DRIVE-END6203
    • MATERIALRolled Steel
    • MANUFACTURER PART #100908.00
    • FL AMPS2.7-2.8/1.4
    • DESIGNSq Cage Inductor Run

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.238.28:46