Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson Motors-1/3HP, 208-230/460V, 3450/2850RPM, DP, C Face Mount, 1.35 SF, 68 Eff.
See all 49 items in product family

Leeson Motors-1/3HP, 208-230/460V, 3450/2850RPM, DP, C Face Mount, 1.35 SF, 68 Eff.

Item #: WBB221690

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $250.00 Save: up to 35%
Price: $161.95
Product Information
Product Q&A
General Purpose, 3-Phase Motor: 1/3HP, 3450/2850 RPM, Drip-Proof (DP) Enclosure, 48 Frame, C Face Mount, 208-230/460V, 3PH, 60/50HZ, Name Plate Amps 1.4-1.4/.7&1.7/.85, Continuous duty, 1.35 Service Factor, No thermal protection, Efficiency: 68, Efficiency Type: Standard, Ambient 40 C, Reverse Rotation, Shaft Length 1-1/2, Shaft Diameter 5/8.

Drip proof (DP)enclosure has vents in end shield and/or frame to prevent drops of liquid from falling into motor within a 15 degree angle from vertical. Designed for use in areas that are reasonably dry, clean, and well ventilated (usually indoors). If installed outdoors, it is recommended that the motor be protected with a cover that does not restrict the flow of air to the motor.
NEMA C face mount has machined face with a pilot on the shaft end which allows direct mounting with a pump or other direct coupled equipment. Bolts pass through mounted part to threaded hole in the motor face.

Documents are in PDF format

Product Specifications

  • HORSEPOWER0.33
  • ENCLOSUREDP
  • FRAME48C
  • MOUNTINGC-Face Footless
  • RPM3450
  • PHASE3
  • MOTOR RPM 60Hz3450
  • VOLTAGE208-230/460
  • HERTZ60/50
  • DUTYContinuous
  • SERVICE FACTOR1.35
  • THERMAL PROTECTIONNo
  • EFFICIENCY TYPEStandard
  • EFFICIENCY68
  • AMBIENT TEMP C40
  • SHAFT DIAMETER5/8
  • SHAFT LENGTH1-1/2
  • ROTATIONREV
  • WEIGHT16
  • ULY
  • CSAY
  • LEESON MODEL NO.C4T34DC2EE
  • UPC69172000484
  • MATERIALRolled Steel
  • BEARING-DRIVE-END6203
  • FL AMPS1.4-1.4/.7
  • BRANDLeeson
  • MANUFACTURER PART #100375.00
  • DESIGNSq Cage Inductor Run
  • is_motorYes

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.