Actual product may differ from image shown

Leeson 102662.00, Standard Eff., 0.17 HP, 1725 RPM, 208-230/460V, 48CZ, TEFC, C-Face Footless
See all 88 items in product family

Leeson 102662.00, Standard Eff., 0.17 HP, 1725 RPM, 208-230/460V, 48CZ, TEFC, C-Face Footless

Item #: WBB221806

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $257.00 Save up to 30%
Qty Price
1-2 $191.95 ea.
3+ $180.95 ea.
Product Information
Customer Review
Product Q&A
General Purpose, 3-Phase Motor: 1/6HP, 1725 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 48 Frame, Round Mount, 208-230/460V, 3PH, 60HZ, Name Plate Amps .68-.7/.35, Continuous duty, 1.0 Service Factor, No thermal protection, Efficiency: 71, Efficiency Type: Standard, Ambient 40 C, Reverse Rotation, Shaft Length 1-1/2.

Totally enclosed fan cooled (TEFC) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. Suitable for use where exposed to dirt or dampness, but NOT very moist or hazardous (explosive) locations.



Documents are in PDF format

Product Specifications

    • HORSEPOWER0.17
    • ENCLOSURETEFC
    • FRAME48CZ
    • MOUNTINGC-Face Footless
    • NAMEPLATE RPM1725
    • PHASE3
    • MOTOR RPM 60Hz1725
    • VOLTAGE208-230/460
    • HERTZ60
    • DUTYContinuous
    • SERVICE FACTOR1
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPEStandard
    • EFFICIENCY71
    • AMBIENT TEMP C40
    • SHAFT LENGTH1-1/2
    • ROTATIONREV
    • WEIGHT16
    • ULY
    • CSAY
    • UPC69172025512
    • DESIGNSq Cage Inductor Run
    • MANUFACTURER PART #102662.00
    • FRAME MATERIALRolled Steel
    • FL AMPS.68-.7/.35
    • BEARING-DRIVE-END6203
    • BRANDLeeson
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!