Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson 100123.00, Standard Eff., 0.25 HP, 1725 RPM, 208-230/460V, 48, TENV, Rigid
See all 88 items in product family

Leeson 100123.00, Standard Eff., 0.25 HP, 1725 RPM, 208-230/460V, 48, TENV, Rigid

Item #: WBB221757

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $278.00 Save up to 30%
Qty Price
1-2 $205.95 ea.
3+ $193.95 ea.
Product Information
Customer Review
Product Q&A
General Purpose, 3-Phase Motor: 1/4HP, 1725/1425 RPM, Totally-Enclosed Non-Ventilated (TENV) Enclosure, 48 Frame, Rigid Mount, 208-230/460V, 3PH, 60/50HZ, Name Plate Amps .9/.45&1/.5, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 78, Efficiency Type: Standard, Ambient 40 C, Reverse Rotation, Shaft Length 1-1/2, Shaft Diameter 1/2.

Totally enclosed non-ventilated (TENV) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. Has no external cooling fan and relies on convection for cooling. Suitable for use where exposed to dirt or dampness, but NOT very moist or hazardous (explosive) locations.
Rigid base allows motor to be rigidly mounted on equipment.



Documents are in PDF format

Product Specifications

    • HORSEPOWER0.25
    • ENCLOSURETENV
    • FRAME48
    • MOUNTINGRigid
    • NAMEPLATE RPM1725
    • PHASE3
    • MOTOR RPM 60Hz1725
    • VOLTAGE208-230/460
    • HERTZ60/50
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPEStandard
    • EFFICIENCY78
    • AMBIENT TEMP C40
    • SHAFT DIAMETER1/2
    • SHAFT LENGTH1-1/2
    • ROTATIONREV
    • WEIGHT17
    • ULY
    • CSAY
    • LEESON MODEL NO.C4T17NB3EE
    • UPC69172000460
    • DESIGNSq Cage Inductor Run
    • COMPATIBLE WITH/REPLACES - 1Baldor NM3454
    • MANUFACTURER PART #100123.00
    • FRAME MATERIALRolled Steel
    • FL AMPS1-.9/.45
    • BEARING-DRIVE-END6203
    • BRANDLeeson
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!