Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson 101965.00, Standard Eff., 0.25 HP, 3450 RPM, 208-230/460V, 48CZ, TENV, C-Face Footless
See all 88 items in product family

Leeson 101965.00, Standard Eff., 0.25 HP, 3450 RPM, 208-230/460V, 48CZ, TENV, C-Face Footless

Item #: WBB221802

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $334.00 Save up to 29%
Qty Price
1-2 $250.95 ea.
3+ $236.95 ea.
Product Information
Customer Review
Product Q&A
Leeson Motor-1/4HP, 208-230/460V, 3450/2850RPM, TENV, C Face Mount, 1.0 SF, 67 Eff.

Made of rolled steel or stainless steel for long lasting durability. Totally enclosed non-ventilated (TENV) enclosure with no vent openings. Machined face mount with pilot on shaft end allows direct mounting with pump or other direct coupled equipment. Bolts pass through mounted part to threaded hole in motor face. Enclosure with no vent openings tightly enclosed to prevent free exchange of air, but not airtight. No external cooling fan and relies on convection for cooling. Suitable for use where exposed to dirt or dampness, but NOT very moist or hazardous (explosive) locations. UL and CSA compliant. Frame is 48. Additional quantities are available.

Product Specifications

    • HORSEPOWER0.25
    • ENCLOSURETENV
    • FRAME48CZ
    • MOUNTINGC-Face Footless
    • NAMEPLATE RPM3450
    • PHASE3
    • MOTOR RPM 60Hz3450
    • VOLTAGE208-230/460
    • HERTZ60/50
    • DUTYContinuous
    • SERVICE FACTOR1
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPEStandard
    • EFFICIENCY67
    • AMBIENT TEMP C40
    • SHAFT DIAMETER1/2
    • SHAFT LENGTH1-1/2
    • ROTATIONREV
    • WEIGHT16
    • ULY
    • CSAY
    • LEESON MODEL NO.C4T34NC11CC
    • UPC69172000607
    • DESIGNSq Cage Inductor Run
    • FRAME MATERIALRolled Steel
    • is_motorYes
    • BEARING-DRIVE-END6203
    • FL AMPS1.1-1/.5
    • MANUFACTURER PART #101965.00
    • BRANDLeeson

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!