Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-General Purpose


(8,886 Items)
Sub Category
3-Phase Motors (3,812)
Remove
Leeson Motor-1/.75HP, 208-230/460V, 3450/2850RPM, DP, Resilient Mount, 1.25 SF, 77 Eff
Remove

      Items
Leeson Motor-1/.75HP, 208-230/460V, 3450/2850RPM, DP, Resilient Mount, 1.25 SF, 77 Eff Leeson Motor-1/.75HP, 208-230/460V, 3450/2850RPM, DP, Resilient Mount, 1.25 SF, 77 Eff


Leeson Motor-1/.75HP, 208-230/460V, 3450/2850RPM, DP, Resilient Mount, 1.25 SF, 77 Eff
Email This Page Printer Friendly Version
Leeson Motor-1/.75HP, 208-230/460V, 3450/2850RPM, DP, Resilient Mount, 1.25 SF, 77 Eff
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB222474
List Price $453.00    Save up to 44%
Quantity Discount
QTY Price
1-5 $264.95 ea.
6+ $251.95 ea.

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Leeson Motor-1/.75HP, 208-230/460V, 3450/2850RPM, DP, Resilient Mount, 1.25 SF, 77 Eff

Made of rolled steel for long lasting durability. Resilient base provides isolation or resilient rings between motor mounting hubs and base to absorb vibration and noise. Drip proof (DP) enclosure include vents in end shield and/or frame to prevent drops of liquid from falling into motor within 15 degree angle from vertical. Designed for use in areas that are reasonably dry, clean, and well ventilated (usually indoors). If installed outdoors, it is recommended that motor be protected with cover that does not restrict air flow to motor. Efficiency Type: Standard, Ambient 40 C, Reverse Rotation, Shaft Length 1-7/8", Shaft Diameter 5/8". HP is 1/.75. Frame is 56. RPM is 3450/2850. Extra quantities are also available.

Product Specifications
HORSEPOWER 1 / .75
ENCLOSURE DP
FRAME 56
MOUNTING Resilient Base
RPM 3450 / 2850
PHASE 3
DESIGN Sq Cage Inductor Run
MATERIAL Rolled Steel
VOLTAGE 208-230 / 460
NAMEPLATE AMPS 3.4-3.2/1.6&3.6/1.8
HERTZ 60/50
DUTY Continuous
SERVICE FACTOR 1.25
THERMAL PROTECTION Automatic
EFFICIENCY TYPE Standard
EFFICIENCY 77
AMBIENT TEMP C 40
SHAFT DIAMETER 5/8
SHAFT LENGTH 1-7/8
ROTATION REV
SHAFT END BEARING 6203
WEIGHT 28
UL Y
CSA Y
LEESON MODEL NO. A6T34DR30EE
UPC 69172001263
CATALOG NO. 113895.00
BRAND Leeson


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Leeson Nema 4/12, 1/2 HP, 200-240 Volts, Washdown Inverter Drive Epoxy Coated

Leeson Nema 4/12, 1/2 HP, 200-240 Volts, Washdown Inverter Drive Epoxy Coated

From $702.00
More Info
Add to Cart
Leeson Motor-.5HP, 208-230/460V, 1140/950RPM, TENV, Rigid C Mount, 1.15 SF, 80 Eff.

Leeson Motor-.5HP, 208-230/460V, 1140/950RPM, TENV, Rigid C Mount, 1.15 SF, 80 Eff.

From $366.95
More Info
Add to Cart
Leeson Motor-1/4HP, 208-230/460V, 3450/2850RPM, TENV, C Face Mount, 1.0 SF, 67 Eff.

Leeson Motor-1/4HP, 208-230/460V, 3450/2850RPM, TENV, C Face Mount, 1.0 SF, 67 Eff.

From $185.95
More Info
Add to Cart
Leeson Motor-1HP, 115/208-230V, 1725RPM, DP, Rigid C Mount, 1.15 SF, 75 Eff.

Leeson Motor-1HP, 115/208-230V, 1725RPM, DP, Rigid C Mount, 1.15 SF, 75 Eff.

From $288.95
More Info
Add to Cart
Leeson Motor-1/4HP, 115/208-230V, 1725RPM, DP, Rigid Mount, 1.35 SF

Leeson Motor-1/4HP, 115/208-230V, 1725RPM, DP, Rigid Mount, 1.35 SF

From $135.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)