Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson 110912.00, Standard Eff., 1 HP, 1725 RPM, 208-230/460V, 56C, TEFC, C-Face Rigid
See all 113 items in product family

Leeson 110912.00, Standard Eff., 1 HP, 1725 RPM, 208-230/460V, 56C, TEFC, C-Face Rigid

Item #: WBB222349

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $455.00 Save up to 36%
Price: $289.95
Product Information
Customer Review
Product Q&A
General Purpose, 3-Phase Motor: 1HP, 1725 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 56 Frame, Rigid C Mount, 208-230/460V, 3PH, 60HZ, Name Plate Amps 3.6-3.8/1.9, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 77, Efficiency Type: Standard, Ambient 40 C, Reverse Rotation, Shaft Length 1-7/8, Shaft Diameter 5/8.

Totally enclosed fan cooled (TEFC) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. Suitable for use where exposed to dirt or dampness, but NOT very moist or hazardous (explosive) locations.



Documents

Documents are in PDF format

Product Specifications

    • HORSEPOWER1
    • ENCLOSURETEFC
    • FRAME56C
    • MOUNTINGC-Face Rigid
    • RPM1725
    • PHASE3
    • MOTOR RPM 60Hz1725
    • VOLTAGE208-230/460
    • HERTZ60
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPEStandard
    • EFFICIENCY77
    • AMBIENT TEMP C40
    • SHAFT DIAMETER5/8
    • SHAFT LENGTH1-7/8
    • ROTATIONREV
    • WEIGHT27
    • ULY
    • CSAY
    • LEESON MODEL NO.C6T17FK6GG
    • UPC69172000941
    • COMPATIBLE WITH/REPLACES - 2Baldor, CM3546
    • BEARING-DRIVE-END6203
    • is_motorYes
    • COMPATIBLE WITH/REPLACES - 1Baldor CM3546, WEG 0018ES3ED56C, US Motors U1S2AFC, Marathon K259
    • FL AMPS3.6-3.8/1.9
    • BRANDLeeson
    • DESIGNSq Cage Inductor Run
    • MANUFACTURER PART #110912.00
    • MATERIALRolled Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $109.00 with this comparable product +
Item #: WBB762931
globalindustrial.com
Usually ships in 3 to 6 days
(0)
$180.95