Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson 110192.00, Standard Eff., 1.5 HP, 3450 RPM, 208-230/460V, 56C, TEFC, C-Face Footless
See all 88 items in product family

Leeson 110192.00, Standard Eff., 1.5 HP, 3450 RPM, 208-230/460V, 56C, TEFC, C-Face Footless

Item #: WBB222398

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $445.00 Save up to 35%
Price: $287.95
Product Information
Customer Review
Product Q&A
General Purpose, 3-Phase Motor: 1.5HP, 3450 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 56 Frame, C Face Mount, 208-230/460V, 3PH, 60HZ, Name Plate Amps 4.4-4.2/2.1, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 81.5, Efficiency Type: Standard, Ambient 40 C, Reverse Rotation, Shaft Length 1-7/8, Shaft Diameter 5/8.

Totally enclosed fan cooled (TEFC) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. Suitable for use where exposed to dirt or dampness, but NOT very moist or hazardous (explosive) locations.
NEMA C face mount has machined face with a pilot on the shaft end which allows direct mounting with a pump or other direct coupled equipment. Bolts pass through mounted part to threaded hole in the motor face.

Documents are in PDF format

Product Specifications

    • HORSEPOWER1.5
    • ENCLOSURETEFC
    • FRAME56C
    • MOUNTINGC-Face Footless
    • RPM3450
    • PHASE3
    • MOTOR RPM 60Hz3450
    • VOLTAGE208-230/460
    • HERTZ60
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPEStandard
    • EFFICIENCY81.5
    • AMBIENT TEMP C40
    • SHAFT DIAMETER5/8
    • SHAFT LENGTH1-7/8
    • ROTATIONREV
    • WEIGHT29
    • ULY
    • CSAY
    • LEESON MODEL NO.C6T34FC5GG
    • UPC69172000809
    • COMPATIBLE WITH/REPLACES - 1Baldor VM3550, WEG 00156ES3EB56CFL, Marathon P105
    • is_motorYes
    • COMPATIBLE WITH/REPLACES - 2Baldor, VM3550
    • BRANDLeeson
    • MANUFACTURER PART #110192.00
    • DESIGNSq Cage Inductor Run
    • MATERIALRolled Steel
    • FL AMPS4.4-4.2/2.1
    • BEARING-DRIVE-END6203

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $99.00 with this comparable product +
Item #: WBB763161
globalindustrial.com
Usually ships in 3 to 6 days
(0)
$188.95
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.232.99:66