

 |
Browse Electric Motors-General Purpose (8,895 Items) |
|
 |
Leeson Motor-1/2HP, 208-230/460V, 3450RPM, TENV, Rigid C Mount, 1.15 SF, 82.5 Eff. |
| |
|
 |
|
 |
|
 |
|
|
|
Leeson Motor-1/2HP, 208-230/460V, 3450RPM, TENV, Rigid C Mount, 1.15 SF, 82.5 Eff.
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 28 to 31 days
Stock No: WBB222397
|
|
|
| List Price $340.00 Save up to 44% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$198.95 ea. |
| 6+ |
$189.95 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
| General Purpose, 3-Phase Motor: 1/2HP, 3450 RPM, Totally-Enclosed Non-Ventilated (TENV) Enclosure, 56 Frame, Rigid C Mount, 208-230/460V, 3PH, 60HZ, Name Plate Amps 1.7-1.6/.8, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 82.5, Efficiency Type: Standard, Ambient 40 C, Reverse Rotation, Shaft Length 1-7/8", Shaft Diameter 5/8". Totally enclosed non-ventilated (TENV) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. Has no external cooling fan and relies on convection for cooling. Suitable for use where exposed to dirt or dampness, but NOT very moist or hazardous (explosive) locations.
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Outline and Dimensions Click for Motor External Wiring Diagram |
| Product Specifications |
| HORSEPOWER |
1/2 |
| ENCLOSURE |
TENV |
| FRAME |
56 |
| MOUNTING |
Rigid C |
| RPM |
3450 |
| PHASE |
3 |
| DESIGN |
Sq Cage Inductor Run |
| MATERIAL |
Rolled Steel |
| VOLTAGE |
208-230 / 460 |
| NAMEPLATE AMPS |
1.7-1.6/.8 |
| HERTZ |
60 |
| DUTY |
Continuous |
| SERVICE FACTOR |
1.15 |
| THERMAL PROTECTION |
No |
| EFFICIENCY TYPE |
Standard |
| EFFICIENCY |
82.5 |
| AMBIENT TEMP C |
40 |
| SHAFT DIAMETER |
5/8 |
| SHAFT LENGTH |
1-7/8 |
| ROTATION |
REV |
| SHAFT END BEARING |
6203 |
| WEIGHT |
29 |
| UL |
Y |
| CSA |
Y |
| LEESON MODEL NO. |
C6T34NK1EE |
| UPC |
69172000807 |
| CATALOG NO. |
110182.00 |
| BRAND |
Leeson |
|
|
|
|
 |
|
|