Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson 113926.00, High Eff., 3 HP, 3450 RPM, 208-230/460V, 56HZ, DP, Resilient Base
See all 9 items in product family

Leeson 113926.00, High Eff., 3 HP, 3450 RPM, 208-230/460V, 56HZ, DP, Resilient Base

Item #: WBB222325

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $587.00 Save up to 29%
Qty Price
1-2 $441.95 ea.
3+ $416.95 ea.
Product Information
Customer Review
Product Q&A
Leeson Motor-3HP, 208-230/460V, 3450RPM, DP, Resilient Mount, 1.0 SF, 84 Eff.

Made of rolled steel for long lasting durability. Resilient base provides isolation or resilient rings between motor mounting hubs and base to absorb vibration and noise. Drip proof (DP) enclosure include vents in end shield and/or frame to prevent drops of liquid from falling into motor within 15 degree angle from vertical. Designed for use in areas that are reasonably dry, clean, and well ventilated (usually indoors). If installed outdoors, it is recommended that motor be protected with cover that does not restrict air flow to motor. Efficiency Type: Standard, Ambient 40 C, Reverse Rotation, Shaft Length 1-7/8", Shaft Diameter 7/8". HP is 3. Frame is 56H. RPM is 3450. Extra quantities are also available.

Product Specifications

    • HORSEPOWER3
    • ENCLOSUREDP
    • FRAME56HZ
    • MOUNTINGResilient Base
    • NAMEPLATE RPM3450
    • PHASE3
    • MOTOR RPM 60Hz3450
    • VOLTAGE208-230/460
    • HERTZ60
    • DUTYContinuous
    • SERVICE FACTOR1
    • THERMAL PROTECTIONAutomatic
    • EFFICIENCY TYPEHigh (EPACT)
    • EFFICIENCY84
    • AMBIENT TEMP C40
    • SHAFT DIAMETER7/8
    • SHAFT LENGTH1-7/8
    • ROTATIONREV
    • WEIGHT43
    • ULN
    • CSAY
    • LEESON MODEL NO.U6T34DR33CC
    • UPC69172001291
    • DESIGNSq Cage Inductor Run
    • COMPATIBLE WITH/REPLACES - 2Baldor, RHM3158, RHM3158TA, RM3158, RM3158TA
    • COMPATIBLE WITH/REPLACES - 1Baldor RM3158, Marathon B193
    • MANUFACTURER PART #113926.00
    • FRAME MATERIALRolled Steel
    • FL AMPS8.4-7.6/3.8
    • BEARING-DRIVE-END6205
    • BRANDLeeson
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!