

 |
Browse Electric Motors-General Purpose (8,886 Items) |
|
 |
Leeson Motor-1/2HP, 208-230/460V, 1725RPM, TENV, Resilient Mount, 1.15 SF, 78.5 Eff. |
| |
|
 |
|
 |
|
 |
|
|
|
Leeson Motor-1/2HP, 208-230/460V, 1725RPM, TENV, Resilient Mount, 1.15 SF, 78.5 Eff.
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 2 to 5 days
Stock No: WBB222362
|
|
|
| List Price $408.00 Save up to 44% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$238.95 ea. |
| 6+ |
$227.95 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
| General Purpose, 3-Phase Motor: 1/2HP, 1725 RPM, Totally-Enclosed Non-Ventilated (TENV) Enclosure, 56H Frame, Resilient Mount, 208-230/460V, 3PH, 60HZ, Name Plate Amps 2.0-1.8/.9, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 78.5, Efficiency Type: Standard, Ambient 40 C, Reverse Rotation, Shaft Length 1-7/8", Shaft Diameter 5/8". Totally enclosed non-ventilated (TENV) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. Has no external cooling fan and relies on convection for cooling. Suitable for use where exposed to dirt or dampness, but NOT very moist or hazardous (explosive) locations. Resilient base has isolation or resilient rings between motor mounting hubs and base to absorb vibration and noise.
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Outline and Dimensions Click for Motor External Wiring Diagram |
| Product Specifications |
| HORSEPOWER |
1/2 |
| ENCLOSURE |
TENV |
| FRAME |
56H |
| MOUNTING |
Resilient Base |
| RPM |
1725 |
| PHASE |
3 |
| DESIGN |
Sq Cage Inductor Run |
| MATERIAL |
Rolled Steel |
| VOLTAGE |
208-230 / 460 |
| NAMEPLATE AMPS |
2.0-1.8/.9 |
| HERTZ |
60 |
| DUTY |
Continuous |
| SERVICE FACTOR |
1.15 |
| THERMAL PROTECTION |
No |
| EFFICIENCY TYPE |
Standard |
| EFFICIENCY |
78.5 |
| AMBIENT TEMP C |
40 |
| SHAFT DIAMETER |
5/8 |
| SHAFT LENGTH |
1-7/8 |
| ROTATION |
REV |
| SHAFT END BEARING |
6203 |
| WEIGHT |
28 |
| UL |
Y |
| CSA |
Y |
| LEESON MODEL NO. |
C6T17NR1CC |
| UPC |
69172001012 |
| CATALOG NO. |
111917.00 |
| BRAND |
Leeson |
|
|
|
|
 |
|
|