Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Worldwide Electric Motor NATJ1-36-56CB, GP, TEFC, REM-C, 3 PH, 56C, 1 HP, 3600 RPM, 1.8 FLA
See all 17 items in product family

Worldwide Electric Motor NATJ1-36-56CB, GP, TEFC, REM-C, 3 PH, 56C, 1 HP, 3600 RPM, 1.8 FLA

Item #: WBB762846

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $160.95
Product Information
Customer Review
Product Q&A
Worldwide Electric Motor NATJ1-36-56CB, GP, TEFC, REM-C, 3 PH, 56C, 1 HP, 3600 RPM, 1.8 FLA

Features

  • 1/3 - 2 HP
  • 3600 RPM
  • 208-230/460 volt
  • TEFC enclosure
  • 1.15 service factor
  • Class F insulation
  • C-face - removable base
  • Keyed or threaded shaft
  • Shaft slinger to keep moisture and
  • Contaminants from the drive-end bearing
  • Inverter Duty
  • Suitable for 50 Hz operation with 1.0 service factor

Documents are in PDF format

Product Specifications

    • HORSEPOWER1
    • ENCLOSURETEFC
    • FRAME56C
    • MOUNTINGC-Face Removable Base
    • RPM3600
    • PHASE3
    • MOTOR RPM 60Hz3600
    • VOLTAGE208-230/460
    • SERVICE FACTOR1.15
    • WEIGHT27
    • BRANDWorldwide Electric
    • MANUFACTURER PART #NATJ1-36-56CB
    • MOTOR TYPEGeneral Purpose
    • FL EFFICIENCY69
    • is_motorYes
    • FL AMPS4-3.6/1.8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.168.74:26