Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Worldwide Electric Motor PEWWE15-36-254TC, PREM EFF, TEFC, Rigid-C, 3 PH, 254TC, 17.2 FLA

Rollover image to zoom in

Click image to enlarge

Worldwide Electric Motor PEWWE15-36-254TC, PREM EFF, TEFC, Rigid-C, 3 PH, 254TC, 17.2 FLA

Item #: WBB763244

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $855.00
Product Information
Customer Review
Product Q&A
Worldwide Electric Motor PEWWE15-36-254TC, PREM EFF, TEFC, Rigid-C, 3 PH, 254TC, 17.2 FLA

Features

  • 1 - 200 HP
  • 3600, 1800 and 1200 RPM
  • 208-230/460 volt
  • TEFC enclosure
  • 1.15 service factor
  • Class F insulation
  • C-face - rigid base
  • Premium efficiency
  • Suitable for 50 Hz operation with 1.0 service factor (1 - 150 HP)

Product Specifications

    • HORSEPOWER15
    • ENCLOSURETEFC
    • FRAME254TC
    • RPM3600
    • PHASE3
    • VOLTAGE208-230/460
    • EFFICIENCYPremium
    • FL AMPS17.2
    • FL EFFICIENCY91
    • WEIGHT IN LBS.260
    • MANUFACTURERS PART#PEWWE15-36-254TC
    • FEATURES--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.226.90:46