Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson Motors-1/2HP, 208-230/460V, 1725RPM, DP, Resilient Mount, 1.25 SF, 68 Eff.
See all 130 items in product family

Leeson Motors-1/2HP, 208-230/460V, 1725RPM, DP, Resilient Mount, 1.25 SF, 68 Eff.

Item #: WBB221758

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $366.00 Save: up to 35%
Price: $236.95
Product Information
Product Q&A
Leeson Motor-1/2HP, 208-230/460V, 1725RPM, DP, Resilient Mount, 1.25 SF, 68 Eff.

Made of rolled steel for long lasting durability. Resilient base provides isolation or resilient rings between motor mounting hubs and base to absorb vibration and noise. Drip proof (DP) enclosure include vents in end shield and/or frame to prevent drops of liquid from falling into motor within 15 degree angle from vertical. Designed for use in areas that are reasonably dry, clean, and well ventilated (usually indoors). If installed outdoors, it is recommended that motor be protected with cover that does not restrict air flow to motor. Efficiency Type: Standard, Ambient 40 C, Reverse Rotation, Shaft Diameter 5/8". HP is 1/2. Frame is S56. RPM is 1725. Extra quantities are also available.

Product Specifications

    • HORSEPOWER0.5
    • ENCLOSUREDP
    • FRAMES56
    • MOUNTINGResilient Base
    • RPM1725
    • PHASE3
    • MOTOR RPM 60Hz1725
    • VOLTAGE208-230/460
    • HERTZ60
    • DUTYContinuous
    • SERVICE FACTOR1.25
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPEStandard
    • EFFICIENCY68
    • AMBIENT TEMP C40
    • SHAFT DIAMETER5/8
    • ROTATIONREV
    • WEIGHT25
    • ULY
    • CSAY
    • UPC69172000463
    • FL AMPS1.9-2/1
    • BEARING-DRIVE-END6203
    • is_motorYes
    • DESIGNSq Cage Inductor Run
    • COMPATIBLE WITH/REPLACES - 2Baldor, RHM3108, RM3010, RM3108
    • COMPATIBLE WITH/REPLACES - 1Baldor RHM3108, Marathon G109
    • MANUFACTURER PART #100145.00
    • BRANDLeeson
    • MATERIALRolled Steel
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.