Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

TechTop Premium Efficiency Motor GR3-CI-TF-286TSC-2-BR-D-30, 286TSC Frame, 30HP, 3600RPM, 2 Poles

Rollover image to zoom in

Click image to enlarge

See all 115 items in product family

TechTop Premium Efficiency Motor GR3-CI-TF-286TSC-2-BR-D-30, 286TSC Frame, 30HP, 3600RPM, 2 Poles

Item #: WBB1012412

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,473.00
Product Information
Product Q&A
TechTop Premium Efficiency Motor GR3-CI-TF-286TSC-2-BR-D-30, 286TSC Frame, 30HP, 3600RPM, 2 Poles

The Green Line motors have unmatched performance and features to meet all your needs. These Cast Iron motors are available in 3600, 1800 and 1200 RPM, and 1 to 250 Horse Power.

Features:
  • IP 55
  • Rubber Slingers
  • 36 Month Warranty
  • 40° Ambient Rating
  • Double Lip Oil Seals
  • Vacuum Impregnated
  • Dual Oversized Bearings
  • Conduit Box is 90° Rotatable
  • Removable Feet Up To 326T
  • Corrosion Resistant Hardware
  • 1.25 SF to 50HP (1.15 for larger frames)
  • F1, F2, F0 Convertible (Shipped F1)
  • Class F Insulation with H Class Stator
  • Nipple Seals Between Conduit Box & Body
  • Tropicalization On Stator Winding
  • C & D Flanges Available (See Components)
  • 1045 Steel Shaft to 326T, 4140 326T and up
  • V-Seal With Brass Slinger Available (254T and up)
  • Regreasable Bearings 254 Frame & Larger
  • One-Way Sintered Brass Condensate Drains
  • Class 1, Division 2, Groups C & D Compliant
  • Cast Iron Fan Covers Available In Full Size (364 and up)

Documents are in PDF format

Product Specifications

    • HORSEPOWER30
    • ENCLOSURETEFC
    • FRAME286TSC
    • MOUNTINGC-Face Removable Base
    • RPM3600
    • PHASE3
    • MOTOR RPM 60Hz3600
    • VOLTAGE230/460
    • HERTZ60
    • SERVICE FACTOR1.25
    • FL AMPS76-69/34.5
    • POLES2
    • MOTOR TYPENEMA Premium TEFC Motor
    • MANUFACTURER PART #GR3-CI-TF-286TSC-2-BR-D-30
    • CONSTRUCTIONCast Iron
    • BALL BEARING TYPERegreasable
    • PRODUCT LINEGreen
    • is_motorYes
    • BRANDTechTop
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.