Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

WEG Super Premium Efficiency Motor, 00156EG3E143T-W22, 1.5 HP, 3600 RPM, 208-230/460 V,3 PH, 143T

Rollover image to zoom in

Click image to enlarge

See all 56 items in product family

WEG Super Premium Efficiency Motor, 00156EG3E143T-W22, 1.5 HP, 3600 RPM, 208-230/460 V,3 PH, 143T

Item #: WBB873741

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $423.95 ea.
3+ $407.95 ea.
Product Information
Customer Review
Product Q&A
WEG Super Premium Efficiency Motor, 00156EG3E143T-W22, 1.5 HP, 3600 RPM, 208-230/460 V,3 PH, 143T

These TEFC motors are all cast iron construction, with enclosures rated IP55 to handle wet and dry environments.

Documents are in PDF format

Product Specifications

    • HORSEPOWER1.5
    • ENCLOSURETEFC
    • FRAME143T
    • MOUNTINGRigid
    • NAMEPLATE RPM3600
    • PHASE3
    • MOTOR RPM 60Hz3600
    • VOLTAGE208-230/460
    • HERTZ60
    • SERVICE FACTOR1.25
    • MANUFACTURER PART #00156EG3E143T-W22
    • BRANDWEG
    • KILOWATTS1.1
    • TYPESuper Premium Efficiency
    • FL EFFICIENCY86.5
    • FL AMPS1.92
    • is_motorYes
    • C-DIMENSION INCHES12.346

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!