Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-General Purpose


(8,897 Items)
Sub Category
3-Phase Motors (3,815)
Remove
Hyundai T-Frame Motor IEEE10-18-215TC, TEFC, Rigid-C, 3 PH, 215TC, 10 HP, 460V, 12.8 FLA
Remove

      Items
Hyundai T-Frame Motor IEEE10-18-215TC, TEFC, Rigid-C, 3 PH, 215TC, 10 HP, 460V, 12.8 FLA Hyundai T-Frame Motor IEEE10-18-215TC, TEFC, Rigid-C, 3 PH, 215TC, 10 HP, 460V, 12.8 FLA


Hyundai T-Frame Motor IEEE10-18-215TC, TEFC, Rigid-C, 3 PH, 215TC, 10 HP, 460V, 12.8 FLA
Hyundai T-Frame Motor IEEE10-18-215TC, TEFC, Rigid-C, 3 PH, 215TC, 10 HP, 460V, 12.8 FLA
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB764067
Price: $912.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Hyundai T-Frame Motor IEEE10-18-215TC, TEFC, Rigid-C, 3 PH, 215TC, 10 HP, 460V, 12.8 FLA

Features

  • 1 - 100 HP
  • Parker Hannifan ProTech IP66 labrynth seals on
  • 3600 and 1800 RPM
  • Both drive-end and opposite drive-end bearings
  • Single voltage, 460 volts
  • CSA Certified for Class I, Division II,
  • TEFC enclosure
  • Groups A, B, C, D
  • Dual rated service factor
  • Inverter duty, 10:1 CT / 1000:1 VT
  • 1.15 for 40C / 1.0 for 65C
  • Inverter shield insulation and inverter grade
  • Class F insulation with Class H varnish,
  • Magnet wire meets or exceeds NEMA MG-1 Part 31
  • Double dip and bake cycles
  • For exceptional corona and transient protection
  • C-face - rigid base
  • Class B temperature rise
  • Full compliance with IEEE-841, version 2009
  • IP55 degree of protection
  • Meets or exceeds EISA 2007 efficiency
  • NEMA design B torque
  • Requirements defined in NEMA MG-1
  • IEEE-841 motor test report supplied with each motor
  • Table 12-12
  • 5 year warranty
Product Specifications
HORSEPOWER 10
ENCLOSURE TEFC
FRAME 215TC
RPM 1800
PHASE 3
VOLTAGE 460
FL AMPS 12.8
BASE C-Face Rigid
APPLICATIONS --
MANUFACTURERS PART# IEEE10-18-215TC
WEIGHT IN LBS. 165
INCLUDES --
FL EFFICIENCY 91.7


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Leeson Nema 4/12, 1/2 HP, 200-240 Volts, Washdown Inverter Drive Epoxy Coated

Leeson Nema 4/12, 1/2 HP, 200-240 Volts, Washdown Inverter Drive Epoxy Coated

From $702.00
More Info
Add to Cart
Leeson Motor-.5HP, 208-230/460V, 1140/950RPM, TENV, Rigid C Mount, 1.15 SF, 80 Eff.

Leeson Motor-.5HP, 208-230/460V, 1140/950RPM, TENV, Rigid C Mount, 1.15 SF, 80 Eff.

From $366.95
More Info
Add to Cart
Leeson Motor-1/4HP, 208-230/460V, 3450/2850RPM, TENV, C Face Mount, 1.0 SF, 67 Eff.

Leeson Motor-1/4HP, 208-230/460V, 3450/2850RPM, TENV, C Face Mount, 1.0 SF, 67 Eff.

From $185.95
More Info
Add to Cart
Leeson Motor-1HP, 115/208-230V, 1725RPM, DP, Rigid C Mount, 1.15 SF, 75 Eff.

Leeson Motor-1HP, 115/208-230V, 1725RPM, DP, Rigid C Mount, 1.15 SF, 75 Eff.

From $288.95
More Info
Add to Cart
Leeson Motor-1/4HP, 115/208-230V, 1725RPM, DP, Rigid Mount, 1.35 SF

Leeson Motor-1/4HP, 115/208-230V, 1725RPM, DP, Rigid Mount, 1.35 SF

From $135.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)