Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Hyundai T-Frame Motor IEEE150-18-445TBB, TEFC, Rigid, 3 PH, 445T, 460V, 163.8 FLA
See all 90 items in product family

Hyundai T-Frame Motor IEEE150-18-445TBB, TEFC, Rigid, 3 PH, 445T, 460V, 163.8 FLA

Item #: WBB763614

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $9,648.00 ea.
3+ $9,277.00 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Hyundai T-Frame Motor IEEE150-18-445TBB, TEFC, Rigid, 3 PH, 445T, 460V, 163.8 FLA

Features

  • 1 - 250 HP
  • Parker Hannifan ProTech IP66 labrynth seals on
  • 3600, 1800 and 1200 RPM
  • Both drive-end and opposite drive-end bearings
  • Single voltage, 460 volts
  • CSA Certified for Class I, Division 2,
  • TEFC enclosure
  • Groups A, B, C, D
  • Dual rated service factor
  • Inverter duty, 10:1 CT / 1000:1 VT
  • 1.15 for 40C / 1.0 for 65C
  • Inverter shield insulation and inverter grade
  • Class F insulation with Class H varnish,
  • Magnet wire meets or exceeds NEMA MG-1 Part 31
  • Double dip and bake cycles
  • For exceptional corona and transient protection
  • Rigid base
  • Class B temperature rise
  • Full compliance with IEEE-841, version 2009
  • IP55 degree of protection
  • Meets or exceeds EISA 2007 efficiency
  • NEMA design B torque
  • Requirements defined in NEMA MG-1
  • IEEE-841 motor test report supplied with each motor
  • Table 12-12
  • 5 year warranty

Product Specifications

    • HORSEPOWER150
    • ENCLOSURETEFC
    • FRAME445T
    • BRANDHyundai
    • MOUNTINGRigid
    • MOTOR RPM 60Hz1800
    • RPM1800
    • PHASE3
    • VOLTAGE460
    • COMPATIBLE WITH/REPLACESBaldor ECP8446T-4, WEG 15018ST3QIE445T-W22
    • SERVICE FACTOR1.15
    • WEIGHT1640
    • MANUFACTURERS PART NUMBERIEEE150-18-445TBB
    • FL AMPS163.8
    • FL EFFICIENCY95.8
    • APPLICATIONS--
    • INCLUDES--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!