Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 128 items in product family

Worldwide Electric T-Frame Motor PEWWHT125-36-575-444TS, GP, TEFC, Rigid, 3 PH, 444TS, 110 FLA

Item #: WBB763809

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $6,075.00
Add to list
Product Information
Product Q&A
Worldwide Electric T-Frame Motor PEWWHT125-36-575-444TS, GP, TEFC, Rigid, 3 PH, 444TS, 110 FLA

Features

  • 1 - 500 HP
  • 3600, 1800, 1200 and 900 RPM
  • 575 volt
  • TEFC enclosure
  • 1.15 service factor
  • Class F insulation
  • Rigid base
  • EISA-Compliant - high efficiency
  • NEMA Design C - high torque (1 - 200 HP, 1800 and 1200 RPM)

Product Specifications

  • HORSEPOWER125
  • ENCLOSURETEFC
  • FRAME444TS
  • RPM3600
  • PHASE3
  • VOLTAGE575
  • COMPLIANCEEISA
  • FL EFFICIENCY95
  • WEIGHT IN LBS.1366
  • FL AMPS110
  • MANUFACTURERS PART#PEWWHT125-36-575-444TS
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.