Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-General Purpose


(8,895 Items)
Sub Category
3-Phase Motors (3,814)
Remove
Worldwide Electric T-Frame Motor PEWWHT1.5-36-143TC, GP, TEFC, Rigid-C, 3 PH, 143TC, 2 FLA
Remove

      Items
Worldwide Electric T-Frame Motor PEWWHT1.5-36-143TC, GP, TEFC, Rigid-C, 3 PH, 143TC, 2 FLA Worldwide Electric T-Frame Motor PEWWHT1.5-36-143TC, GP, TEFC, Rigid-C, 3 PH, 143TC, 2 FLA


Worldwide Electric T-Frame Motor PEWWHT1.5-36-143TC, GP, TEFC, Rigid-C, 3 PH, 143TC, 2 FLA
Worldwide Electric T-Frame Motor PEWWHT1.5-36-143TC, GP, TEFC, Rigid-C, 3 PH, 143TC, 2 FLA
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB762875
Price: $214.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Worldwide Electric T-Frame Motor PEWWHT1.5-36-143TC, GP, TEFC, Rigid-C, 3 PH, 143TC, 2 FLA

Features

  • 1 - 300 HP
  • 3600, 1800 and 1200 RPM
  • 208-230/460 volt (1 - 200 HP)
  • 460 volt (250 - 300 HP)
  • TEFC enclosure
  • 1.15 service factor
  • Class F insulation
  • C-face - rigid base
  • EISA-Compliant - high efficiency
  • NEMA Design C - high torque (1 - 200 HP, 1800 and 1200 RPM)
  • Suitable for 50 Hz operation with 1.0 service factor (1 - 150 HP)
Product Specifications
HORSEPOWER 1.5
ENCLOSURE TEFC
FRAME 143TC
RPM 3600
PHASE 3
VOLTAGE 208-230/460
WEIGHT IN LBS. 51
FL EFFICIENCY 85.5
FL AMPS 2
COMPLIANCE EISA


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Leeson Nema 4/12, 1/2 HP, 200-240 Volts, Washdown Inverter Drive Epoxy Coated

Leeson Nema 4/12, 1/2 HP, 200-240 Volts, Washdown Inverter Drive Epoxy Coated

From $702.00
More Info
Add to Cart
Leeson Motor-.5HP, 208-230/460V, 1140/950RPM, TENV, Rigid C Mount, 1.15 SF, 80 Eff.

Leeson Motor-.5HP, 208-230/460V, 1140/950RPM, TENV, Rigid C Mount, 1.15 SF, 80 Eff.

From $366.95
More Info
Add to Cart
Leeson Motor-1/4HP, 208-230/460V, 3450/2850RPM, TENV, C Face Mount, 1.0 SF, 67 Eff.

Leeson Motor-1/4HP, 208-230/460V, 3450/2850RPM, TENV, C Face Mount, 1.0 SF, 67 Eff.

From $185.95
More Info
Add to Cart
Leeson Motor-1HP, 115/208-230V, 1725RPM, DP, Rigid C Mount, 1.15 SF, 75 Eff.

Leeson Motor-1HP, 115/208-230V, 1725RPM, DP, Rigid C Mount, 1.15 SF, 75 Eff.

From $288.95
More Info
Add to Cart
Leeson Motor-1/4HP, 115/208-230V, 1725RPM, DP, Rigid Mount, 1.35 SF

Leeson Motor-1/4HP, 115/208-230V, 1725RPM, DP, Rigid Mount, 1.35 SF

From $135.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)