Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Worldwide Electric T-Frame Motor WWE250-12-449TC, GP, TEFC, Rigid-C, 3 PH, 449TC, 460V, 300 FLA
See all 37 items in product family

Worldwide Electric T-Frame Motor WWE250-12-449TC, GP, TEFC, Rigid-C, 3 PH, 449TC, 460V, 300 FLA

Item #: WBB763674

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 13950.00

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
Worldwide Electric T-Frame Motor WWE250-12-449TC, GP, TEFC, Rigid-C, 3 PH, 449TC, 460V, 300 FLA

Features

  • 1 - 300 HP
  • 3600, 1800 and 1200 RPM
  • 208-230/460 volt (1 - 200 HP)
  • 460 volt (250 - 300 HP)
  • TEFC enclosure
  • 1.15 service factor
  • Class F insulation
  • C-face - rigid base
  • EISA-Compliant - high efficiency
  • NEMA Design C - high torque (1 - 200 HP, 1800 and 1200 RPM)
  • Suitable for 50 Hz operation with 1.0 service factor (1 - 150 HP)

Product Specifications

    • HORSEPOWER250
    • ENCLOSURETEFC
    • FRAME449TC
    • MOUNTINGC-Face Rigid
    • RPM1200
    • PHASE3
    • MOTOR RPM 60Hz1200
    • VOLTAGE460
    • SERVICE FACTOR1.15
    • WEIGHT2750
    • BRANDWorldwide Electric
    • COMPLIANCEEISA
    • is_motorYes
    • FL AMPS300
    • FL EFFICIENCY95.4
    • MANUFACTURER PART #WWE250-12-449TC